Shop All Rebar Tie Wire
Mutual Industries
OSHA Rebar Cap (Pack of 100)
Mfr # 14640-4
Zoro # G2872010
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PLASTIC
- Width 16 Inch
- Height 29 inch
- Features Fit rebar #4-#8
- Depth 9 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 14640-4
- Zoro # G2872010
- Country of Origin China
- Category Rebar Tie Wire
Dimensions
Width | 16 Inch |
Height | 29 inch |
Depth | 9 Inch |
Length | 9 Inch |
Details
Item | OSHA Rebar Cap |
Material | PLASTIC |
Color | Orange |
Features | Fit rebar #4-#8 |
Lockout Application | Provide protection by being placed over rebar to prevent injury |
For Use With | Prevent cuts, abrasions or other minor injuries when working at grade and there is no impalement hazard |
Weight | 49 Pounds |
Description
OSHA Rebar Cap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPALDING BOOMERANG DLX 18-1/4"" (40-20623)
- ZORO SELECT 100 ft L Heavy Duty Contractor Water Hose, 5/8 in Inside Dia, Red, PVC (CSNCG58100)
- GLOBAL FLAGS UNLIMITED POW MIA Outdoor Nylon Flag 3'x5' Double Sided (203881)
- HOME PLUS Lawn/Gardn Sprayer 1Gal (16510)
- MUTUAL INDUSTRIES OSHA Rebar Cap, Lime (Pack of 100) (14640-138-4)
- MUTUAL INDUSTRIES Standard Rebar Safety Cap, No. 3-No. 9, 24 Inch Height, 15 Inch Width (14640-3)
- MUTUAL INDUSTRIES Std Rebar Safety Cap #3-#9 Lime 500C (14640-138-3)
- MUTUAL INDUSTRIES 146402 Rebar Cap, 2 in Dia Rebar, Orange (14640-2/1202-3520)
- MUTUAL INDUSTRIES Osha Rebar Caps - Large(50c) (14640-0-5)
- AMERICAN WIRE TIE Wire Ties, 16" 16 Ga B/A , 2.5M/Bd, 2500PK (16BA16-DOMNY)
- AMERICAN WIRE TIE Wire Ties, 10" 16 Ga B/A , 5000PK (16BA10-DOMNY)
- Mutual Industries Rebar Tie Wire