Shop All Rebar Tie Wire
Mutual Industries
OSHA Rebar Cap, Lime (Pack of 100)
Mfr # 14640-138-4
Zoro # G2871959
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PLASTIC
- Width 16 Inch
- Height 29 inch
- Features Fit rebar #4-#8
- Depth 9 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 14640-138-4
- Zoro # G2871959
- Country of Origin China
- Category Rebar Tie Wire
Dimensions
Width | 16 Inch |
Height | 29 inch |
Depth | 9 Inch |
Length | 9 Inch |
Details
Material | PLASTIC |
Item | OSHA Rebar Cap,Lime |
Color | Lime |
Features | Fit rebar #4-#8 |
For Use With | Prevent cuts, abrasions or other minor injuries when working at grade and there is no impalement hazard |
Weight | 49 pounds |
Lockout Application | Provide protection by being placed over rebar to prevent injury |
Description
OSHA Rebar Cap,Lime
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKF COLLECTION BY MIA K. FARROW Colonial Chestnut Theme Cornhole Set with bags - 8 x 24 x 48 in. (109-Colonial)
- XPOSE SAFETY 9 ft x 12 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-912-X-A)
- ZORO SELECT 19 ft x 19 ft 6 in Standard Duty 5.1 Mil Tarp, Blue, Polyethylene (5WTK6)
- MTD Pulley-Engine 3.39 (756-04196A)
- MUTUAL INDUSTRIES OSHA Rebar Cap (Pack of 100) (14640-4)
- MUTUAL INDUSTRIES 146402 Rebar Cap, 2 in Dia Rebar, Orange (14640-2/1202-3520)
- MUTUAL INDUSTRIES Standard Rebar Safety Cap, No. 3-No. 9, 24 Inch Height, 15 Inch Width (14640-3)
- MUTUAL INDUSTRIES Osha Rebar Caps - Large(50c) (14640-0-5)
- MUTUAL INDUSTRIES Std Rebar Safety Cap #3-#9 Lime 500C (14640-138-3)
- AMERICAN WIRE TIE Wire Ties, 4-1/2" 16 Ga B/A , 5000PK (16BA45-DOMNY)
- AMERICAN WIRE TIE Wire Ties, 36" 16 Ga B/A , 2000PK (16BA36-DOMNY)
- Mutual Industries Rebar Tie Wire