Shop All Industrial Caps & Plugs
Mutual Industries
OSHA Rebar Cap, 3 in., 25PK
Mfr # 14640-25-4
Zoro # G110064609
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3"
- Material Polymer
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 14640-25-4
- Zoro # G110064609
- Country of Origin China
- Category Industrial Caps & Plugs
Dimensions
Outside Dia. | 3" |
Details
Material | Polymer |
Color | Orange |
Description
Mutual Industries Osha Rebar CapPack of 25 700 pound Capacity, Plastic Polymer, Orange
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, 11/20" H, 25 ft L, Double Bulb (X1145BT-25)
- DELTANA Door Knocker-Viewer Bright Brass (DKV630U3)
- ZORO SELECT Lockout Cable, Red, Dielectric, 3 ft.L (45MZ57)
- CODEL DOORS 34" x 80" Primed 2-Panel Interior Shaker Slab Door (2168pri8402)
- STOCKCAP Hanger Caps-0.800-1.000-0.060-746-89-BLACK-FEN STOCK (156142)
- STOCKCAP Anti-Roll Caps-0.921-0.750-0.070-701-1R-RED, 50PK (975811)
- SAFE-T-SPONGE FME Sponge, Non-Nuclear, 2.5", PK25 (PL2.5)
- STOCKCAP Plus Plugs-SR6-1.023-0.893-0.093-701-1R-RED, 100PK (496218)
- SAFE-T-SPONGE FME Sponge, 6", PK10 (PL6)
- STOCKCAP S Caps-0.207-0.500-0.038-701-89-BLACK, 1000PK (003618)
- STOCKCAP TAPERED PLUG-T-90-LDPE-RED, 1000PK (069733)
- Mutual Industries Industrial Caps & Plugs