Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
OSHA Perimeter Marker, Yellow, 24 inch Height, 4 inch Width
Mfr # 15903-41
Zoro # G2871913
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color YELLOW
- Features 105' strong of 12" x 18" (42 flags per string)
- Height 24 inch
- Depth 4 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 15903-41
- Zoro # G2871913
- Country of Origin China
- Category Barrier, Flagging and Underground Tapes
Dimensions
Height | 24 inch |
Depth | 4 inch |
Details
Item | OSHA Perimeter Marker,Yellow |
Material | Plastic |
Color | YELLOW |
Features | 105' strong of 12" x 18" (42 flags per string) |
For Use With | Required by Osha for Perimeter marking of above ground construction areas, flat roof jobs and open upper level construction |
Weight | 12 Pounds |
Description
OSHA Perimeter Marker,Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Vinyl Poncho, Yellow (7010-VP YW)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1244750)
- PORTWEST Thermal Grip Glove, Med (A140)
- ARIAT FR Hi-Vis Longsleeve Tee, Yellow, M (10025432)
- MUTUAL INDUSTRIES 6" X 50Yd Retro-Reflect Ps Orange Astm1 (17786-45-6000)
- MUTUAL INDUSTRIES 21" Wire Marking Flags, White 1000C (15901-10-21)
- MUTUAL INDUSTRIES 2.5" X 3.5" X 21" Wire Orange Flags, 1000C (15901-45-21)
- MUTUAL INDUSTRIES Flagging Tape Ultra Glo, Chartruece 12Pk (2Bx) (M16001-138-1875)
- MUTUAL INDUSTRIES 2.5X3.5X21" Green Wire Marking Flags, 1000C (15901-39-21)
- MUTUAL INDUSTRIES 12X12X24 Vinyl Safety Flags(10Pk) (14994-0-12)
- ZORO SELECT Taffeta Flagging Tape, Red, 300 ft x 2 In (TF2R300-200)
- Mutual Industries Traffic Safety