Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
Osha Perimeter Marker Red/Yel 10C
Mfr # 15903-7941
Zoro # G2871895
original price:
$103.31
9% off
new price: $93.89
/ea
Free Shipping & Returns
$93.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color RED/YELLOW
- Features 105' strong of 12" x 18" (42 flags per string)
- Depth 4 inch
- Height 24 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 15903-7941
- Zoro # G2871895
- Country of Origin China
- Category Barrier, Flagging and Underground Tapes
Dimensions
Depth | 4 inch |
Height | 24 inch |
Details
Item | OSHA Perimeter Marker,Red/Yellow |
Material | Plastic |
Color | RED/YELLOW |
Features | 105' strong of 12" x 18" (42 flags per string) |
For Use With | Required by Osha for Perimeter marking of above ground construction areas, flat roof jobs and open upper level construction |
Weight | 12 Pounds |
Description
OSHA Perimeter Marker,Red/Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES 5S Red Tags Wired, 100PK (5SRDTG-100)
- C.H. HANSON Tape Caution 1000Ft Barricade (16000)
- RED KAP Mens Ss Petrol Blue Work Shirt, XL (SP24MB SSLXL)
- COMMERCIAL Dark Brown XL Beard Net, PK100 (BN500DBR)
- MUTUAL INDUSTRIES Blue And Black Stripe Flagging Tape, 12Rls (16002-2591-1875)
- MUTUAL INDUSTRIES Engineering Grade Retro Reflective Adhes, 2 inch Height, 6 inch Width (17786-38-2000)
- MUTUAL INDUSTRIES 2.5" X 3.5" X 21" Wire Orange Flags, 1000C (15901-45-21)
- MUTUAL INDUSTRIES 4" X 5" X 30" Wire Orange Flags, 1000C (15901-45-4)
- MUTUAL INDUSTRIES Engineering Grade Retro Reflective Adhes, 4 inch Height, 3 inch Width (17786-7910-4000)
- MUTUAL INDUSTRIES 2" X 50Yd Retro-Reflect Ps Red (17786-79-2000)
- ZORO SELECT Barricade Tape, Red, Danger, 300ft. (36UV38)
- Mutual Industries Traffic Safety