Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
OSHA Perimeter Marker, Red, 24 inch Height, 4 inch Width
Mfr # 15903-79
Zoro # G2871889
product price: $97.19
/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color RED
- Features 105' strong of 12" x 18" (42 flags per string)
- Depth 4 inch
- Height 24 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 15903-79
- Zoro # G2871889
- Country of Origin China
- Category Barrier, Flagging and Underground Tapes
Dimensions
Depth | 4 inch |
Height | 24 inch |
Details
Item | OSHA Perimeter Marker,Red |
Material | Plastic |
Color | RED |
Features | 105' strong of 12" x 18" (42 flags per string) |
For Use With | Required by Osha for Perimeter marking of above ground construction areas, flat roof jobs and open upper level construction |
Weight | 12 Pounds |
Description
OSHA Perimeter Marker,Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 3XL (AG12-CV-3XL-NG)
- ARBO SPACE 11.7mm Aspen Climbing Bundle Rope Runner + 150' Aspen 11.7mm (ASWNRR150)
- NOTRAX 60 ft. L x PVC Closed Cell Foam, 3/8" Thick (410R0324GY)
- MCR SAFETY 9-1/2" Chemical Resistant Gloves, PVC, L, 1 PR (6410SC)
- MUTUAL INDUSTRIES Yellow And Black Stripe Flagging Tape, 12C (16002-4191-1875)
- MUTUAL INDUSTRIES Stake Whiskers, 6", Glo Pink, 500/Box (15900-175)
- MUTUAL INDUSTRIES Blue And Black Stripe Flagging Tape, 12Rls (16002-2591-1875)
- MUTUAL INDUSTRIES 4X5X30" Yellow Wire Marking Flags, 1000C (15901-41-4)
- MUTUAL INDUSTRIES Engineering Grade Retro Reflective Adhes, 2 inch Height, 4 in Width (17786-4110-4000)
- MUTUAL INDUSTRIES Yellow And White Stripe Flagging Tape 12C (16002-241-1875)
- ZORO SELECT Flagging Tape, Green Glo, 150ft x 1/2In (N-GG-200)
- Mutual Industries Barrier, Flagging and Underground Tapes