Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
Orange/White Barricade Tape
Mfr # 17795-1-1200
Zoro # G2863242
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8 inch
- Material Plastic
- Color Orange/White
- Length 8 inch
- Type ASTM1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 17795-1-1200
- Zoro # G2863242
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Width | 8 inch |
Length | 8 inch |
Height | 12 inch |
Size | 12" x 50yd |
Depth | 8 inch |
Overall Length | 50 yards per roll |
Details
Item | Engineering Grade Reflective Barricade A |
Material | Plastic |
Color | Orange/White |
Type | ASTM1 |
Features | Super engineering grade ASTM type II barricade tape |
Lockout Application | Reflective tape placed on the ground |
Weight | 18 pounds |
For Use With | Ideal for repairing or making own barricade |
Description
Engineering Grade Reflective Barricade A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON TCG12™ Series Arc Flash Face Shield & Hard Cap (21AGR12-C+500)
- ULTRATECH UltraTech Ultra-Drain Guard, Trash and Debris Model, 48' x 36in x 18in (9227)
- SAFEWAZE Full Body Harness, Vest Style, L/XL (FS-FLEX185-L/XL)
- SIGNMISSION Safety Sign, OSHA Danger, 5" Height, Automatic Sprinkler Shutoff Valve, Portrait (OS-DS-D-35-V-2263)
- MUTUAL INDUSTRIES Red And Black Stripe Flagging Tape 12C (16002-7991-1875)
- MUTUAL INDUSTRIES 60' Pennants W/Legend Red, 10C (15906-79)
- MUTUAL INDUSTRIES 2.5X3.5X21" Wire Marking Flags, Glo Lime, 1000C (15901-139-21)
- MUTUAL INDUSTRIES 6" X 100' Harlequin 3Ply (15800-0-6)
- MUTUAL INDUSTRIES Engineering Grade Retro Reflective Adhes, 2 inch Height, 4 in Width (17786-2510-4000)
- MUTUAL INDUSTRIES Danger Tear-Off Danger Flags (14667-1-300)
- ZORO SELECT Flagging Tape, Orng Glo, 150ft x 1/2 In (N-OG-200)
- Mutual Industries Barrier, Flagging and Underground Tapes