Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
Orange And White Stripe Flagging Tape 12Rls
Mfr # 16002-245-1875
Zoro # G2863839
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Features Withstand 0 degrees temp w/o cracking, fading, or tearing
- Weight 5 pounds
- Height 4 in
- Depth 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 16002-245-1875
- Zoro # G2863839
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Height | 4 in |
Depth | 15 in |
Details
Item | Flagging Tape Ultra Standard,1-3/16" |
Material | PVC |
Color | Orange/White |
Features | Withstand 0 degrees temp w/o cracking, fading, or tearing |
Weight | 5 pounds |
For Use With | Surveying, mapping, forestry, tapping, ropping off an area, or any other marking application |
Description
Flagging Tape Ultra Standard,1-3/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN CO Granite River Men's Felt Sole Wading Boots, Size 10, Gray (15740)
- MAGID ROC BP169 Polyurethane Palm Coated Gloves (BP16911)
- BRADY Label, 1/2 in W, Outdoor, Gray (M7C-500-595-GY)
- JOBSITE Scrubber Flat Mat Boot (54099)
- MUTUAL INDUSTRIES Red And Black Stripe Flagging Tape 12C (16002-7991-1875)
- MUTUAL INDUSTRIES Green/Black Stripe Flagging Tape, 12Rls (16002-3291-1875)
- MUTUAL INDUSTRIES Blue And White Stripe Flagging Tape (16002-225-1875)
- MUTUAL INDUSTRIES 4" X 50Yd Retro-Reflect Ps White (17786-10-4000)
- MUTUAL INDUSTRIES Barricade Caution Tape, 3mil, 3 in. x 1000 ft, Yellow, 10PK (17779-41-3000)
- MUTUAL INDUSTRIES Flagging Tape Ultra Glo, Lime (12Pk) (16001-139-1875)
- PEPPERL FUCHS Safe Snap Barrier Safety Relay (71816 Z787)
- Mutual Industries Barrier, Flagging and Underground Tapes