Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
Orange And Black Dot Flagging Tape 12C
Mfr # 16002-4591-1875
Zoro # G2863750
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Features Withstand 0 degrees temp w/o cracking, fading, or tearing
- Weight 5 pounds
- Height 4 in
- Depth 2 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 16002-4591-1875
- Zoro # G2863750
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Height | 4 in |
Depth | 2 Inch |
Details
Item | Flagging Tape Ultra Flag,1-3/16" x 100 |
Material | PVC |
Color | Orange/Black Stripe |
Features | Withstand 0 degrees temp w/o cracking, fading, or tearing |
Weight | 5 pounds |
For Use With | Surveying, mapping, forestry, tapping, ropping off an area, or any other marking application |
Description
Flagging Tape Ultra Flag,1-3/16 In. x 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Pearl Goatskin Driver w/Backhand Protection, Size XL (20-1-5000-XL)
- KLEENGUARD G60 Purple Nitrile Cut Resistant Gloves, Grey/Black, Purple Fingertips, Ambidextrous, M, 1 Pair (97431)
- WIGWAM MILLS LG WHT DBL Sole Sock (F1140-731-LG)
- GUARDIAN EQUIPMENT 6 ft.L Shock Absorbing Lanyard (01230)
- MUTUAL INDUSTRIES Ultra Std Green /White Dot, 12Rls (16002-339-1875)
- MUTUAL INDUSTRIES 2" X 50Yd Retro-Reflect Ps Red (17786-79-2000)
- MUTUAL INDUSTRIES Engineering Grade Retro Reflective Adhes, 2 inch Height, 4 in Width (17786-4110-4000)
- MUTUAL INDUSTRIES Green/Black Stripe Flagging Tape, 12Rls (16002-3291-1875)
- MUTUAL INDUSTRIES Blue And Black Stripe Flagging Tape, 12Rls (16002-2591-1875)
- MUTUAL INDUSTRIES Wire Marking Flags, 2.5"x 3.5"x 30", Red (15901-79-30)
- ZORO SELECT Flagging Tape, Green/Blk, 300ft x 1-3/8In (CKGBK-200)
- Mutual Industries Traffic Safety