Shop All Flags, Flares, Paddles, and Triangles
Mutual Industries
Open Mesh Flag, Red, 24 x 24 x 36, 10PK
Mfr # 14968-79-36
Zoro # G510059298
product price: $59.29
/pk 10, $5.93/ea
Sold in multiples of 2 for $118.58
$118.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC
- Features Open Mesh Flag
- Application Hold in Hand
- Includes 10 Flags
- For Use With Safety purposes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 14968-79-36
- Zoro # G510059298
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Length | 36 in |
Width | 24 in |
Details
Item | Flag |
Material | PVC |
Features | Open Mesh Flag |
Application | Hold in Hand |
Includes | 10 Flags |
For Use With | Safety purposes |
Color | Red |
Description
Mutual Industries 24X24X36 Red Open Mesh Flags 10 per pack
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL HyFlex® Cr+ Foam Nitrile Coated Gloves, Ansell 11-501-10, 1-Pair - Pkg Qty 12 (205659)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105686)
- CAT FOOTWEAR Diagnostic Hi Wp Steel Toe 6", 10, M, PR (P89940)
- VIKING Viking Insulated Mariner Boot (VW37-13)
- MUTUAL INDUSTRIES ABS Non Reflect Stop/Slow Paddle with 81, 24 inch 57 Inch H (14655-1-36)
- MUTUAL INDUSTRIES Airport Flag W/ 60In Staff (14977-5)
- MUTUAL INDUSTRIES ABS High Intensity Reflect Stop/Slow Pad, 18 inch 57 Inch H (14655-3-18)
- MUTUAL INDUSTRIES Heavy-Duty Mesh Safety Traffic Warning F, 30 Inch Height, 1 Inch Width (14975-30-24)
- MUTUAL INDUSTRIES 18" X 18" X 27" Vinyl Open Mesh Flag 10C (14975-27-18)
- MUTUAL INDUSTRIES Airport Flag Without A Staff (14977)
- 2W INTERNATIONAL 18 in. Stop & Stop Paddle (2W1089)
- Mutual Industries Traffic Safety