Shop All Flags, Flares, Paddles, and Triangles
Mutual Industries
Open Mesh Flag, Red, 24 x 24 x 30, 10PK
Mfr # 14968-79-30
Zoro # G210059291
Sold in multiples of 2 for $111.18
$111.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Open Mesh Flag
- Includes 10 Flags
- Application Hold in Hand
- Material PVC
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 14968-79-30
- Zoro # G210059291
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Width | 24 in |
Length | 30 in |
Details
Features | Open Mesh Flag |
Includes | 10 Flags |
Application | Hold in Hand |
Material | PVC |
Color | Red |
Item | Flag |
For Use With | Safety purposes |
Description
Mutual Industries 24X24X30 Red Open Mesh Flags 10 per pack
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Kinco 1927KW Lined Premium Grain Pigskin Gloves with Knit Wrist (1927KW-S)
- WEARWELL Footwear Sanitizing Mat, Blck, 2ft8"x3ft3" (222)
- CONDOR Drum Spill Containment Platform, 88 gal Spill Capacity, 6 Drum, 10,000 lb., Polyethylene (1686BDC)
- SPILLTECH SpillTech Build Your Own Berm-2S Build Your Own Berm Straight Section, 5-1/2"W X 15'L X 2"H (BYOB-2S)
- MUTUAL INDUSTRIES 18X18X24 Cloth Signal Flag, Red 10C (14966-79-18)
- MUTUAL INDUSTRIES 18X18X24 Cloth Signal Flag, Green 10C (14966-39-36)
- MUTUAL INDUSTRIES ABS Non Reflect Stop/Slow Paddle with 81, 24 inch 57 Inch H (14655-1-36)
- MUTUAL INDUSTRIES Airport Flag Without A Staff (14977)
- MUTUAL INDUSTRIES Open Mesh Flag, Red, 24 x 24 x 36, 10PK (14968-79-36)
- MUTUAL INDUSTRIES Heavy-Duty Mesh Safety Traffic Warning F, 30 Inch Height, 1 Inch Width (14975-30-24)
- ROADPRO Red Log Haulers Flag, w/Sewn-In, 18x18 (1818L)
- Mutual Industries Flags, Flares, Paddles, and Triangles