Shop All Traffic Barricades
Mutual Industries
Nylon Collapsible Traffic Cone, 28" H, Plastic, 11 inch H, 4 inch L, 12 inch W, Orange
Mfr # 17714-2-28
Zoro # G2871344
original price:
$69.27
14% off
new price: $59.29
/pk 2, $29.65/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Plastic
- Height 11 inch
- Weight 9 pounds
- Length 4 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 17714-2-28
- Zoro # G2871344
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 11 inch |
Length | 4 inch |
Width | 12 inch |
Overall Depth | 4 inch |
Overall Height | 28 inch height of cone |
Details
Item | Nylon Collapsible Traffic Cone,28" H |
Color | Orange |
Material | Plastic |
Weight | 9 pounds |
Features | Includes Silver band for high visibility |
Application | Placed on ground to help give notice of an accident or other applications |
For Use With | Perfect for emergency responders, FIRE/EMS or simply as an emergency kit for motorists |
Description
Nylon Collapsible Traffic Cone,28 In. H, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNGSTOWN GLOVE Waterproof All Purpose Gloves, Waterproof Winter Plus, Black, Large (03-3450-80-L)
- EAGLE MFG Open Head Poly Drum, w/Lock Ring, 10 gal., 10 gal, High-Density-Polyethylene (1609BLK)
- BRADY Desktop Label Printer, i7100 Series, Single Color Capability (149050)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1984-NA_14x10 (U3-1984-NA_14x10)
- MUTUAL INDUSTRIES WF200 Polyethylene Woven Geotextile Fabr, Woven, 42 inch H, 24 inch L, 24 inch W, Black (200-1500-42)
- MUTUAL INDUSTRIES WF200 Polyethylene Woven Geotextile Fabr, Woven, 72 inch H, 6 inch L, 6 nch W, Black (200-6-100)
- MUTUAL INDUSTRIES WF200 Polyethylene Woven Geotextile Fabr, Woven, 42 inch H, 6 inch L, 6 nch W, Black (200-33-42)
- MUTUAL INDUSTRIES Traffic Cone with 10 lb. Reflective, 28", Plastic, 28 Inch H, 12 Inch L, 12 Inch W, Orange (17722-128-10)
- MUTUAL INDUSTRIES WF200 Polyethylene Woven Geotextile Fabr, Woven, 36 inch H, 15 inch L, 15 inch W, Black (200-1500-36)
- MUTUAL INDUSTRIES WF200 Polyethylene Woven Geotextile Fabr, Woven, 72 inch H, 10 inch L, 10 inch W, Black (200-6-300)
- MUTUAL INDUSTRIES Traffic Cone with 7 lb. Plain Finish, 28, Plastic, 28 in H, 12 in L, 12 in W, Lime (M17717-28-7)
- Mutual Industries Traffic Safety