Shop All Traffic Barricades
Mutual Industries
Nylon Collapsible Traffic Cone, 28" H, Plastic, 11 inch H, 10 inch L, 12 inch W, Orange
Mfr # 17714-5-28
Zoro # G2871399
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11 inch
- Weight 23 pounds
- Length 10 inch
- Color Orange
- Width 12 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 17714-5-28
- Zoro # G2871399
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 11 inch |
Length | 10 inch |
Width | 12 inch |
Overall Depth | 10 inch |
Overall Height | 28 inch height of cone |
Cone Height | 28 in |
Base Length | 12 1/2 in |
Base Width | 12 1/2 in |
Height of Reflective Stripe | 4 in |
Description
Nylon Collapsible Traffic Cone,28 In. H, Base Color Black, Product Type Collapsible Traffic Cones, Cone Height 28 in, Cone Color Orange, Includes Reflective Striping Yes, Cone Material Nylon, Legend Blank, Base Length 12 1/2 in, Base Width 12 1/2 in, Number of Reflective Stripes 1, Height of Reflective Stripe (1) 6 in, 4 in, Recessed Collar No, Reflective Grade Engineer, Collapsible Yes, Cone Style Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COL-MET COLLIER METAL SPECIALTIES Galvanized Steel Sign Holder, 5"W x 4"H x 30"L (5430)
- PYRAMEX Safety Glasses, Mirror Scratch-Resistant (SB5670D)
- BOWMAN DISPENSERS Eyewear Cabinet, White/Clear (CP-075)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-726-5PK (HWL-535-726-5PK)
- MUTUAL INDUSTRIES Sngl Net Excelsior Blanket, 101-1/4 ft. L, ASPEN/ wood, 196 Inch H, 11 Inch L, 11 Inch W, YELLOW (17687-16-101)
- MUTUAL INDUSTRIES WF200 Polyethylene Woven Geotextile Fabr, Woven, 36 inch H, 10 inch L, 10 inch W, Black (200-500-36)
- MUTUAL INDUSTRIES Lime Collapsible Cone, NYLON, 18 H, 11 L, 12 W, LIME (17712-1-18)
- MUTUAL INDUSTRIES Sand Bags, Orange, 18" x 27", Poly, 29 Inch H, 15 Inch L, 20 Inch W, Orange (14981-45-18)
- MUTUAL INDUSTRIES WF200 Polyethylene Woven Geotextile Fabr, Non woven Fabric, 180 Inch H, 16 Inch L, 16 Inch W, BLACK (200-150-360)
- MUTUAL INDUSTRIES Traffic Cone with 7 lb. Plain Finish, 28", Plastic, 28 Inch H, 12 Inch L, 12 Inch W, Orange (17721-28-7)
- VERSA-GUARD Portable Expandable Safety Barricades, Yellow/Black (VG-1000-C)
- Mutual Industries Traffic Barricades