Shop All Traffic Barricades
Mutual Industries
Nylon Collapsible Traffic Cone, 18" H, Plastic, 11 inch H, 8 inch L, 12 inch W, Orange
Mfr # 17714-4-18
Zoro # G2871310
$70.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 11 inch
- Weight 17 pounds
- Length 8 inch
- Color Orange
- Width 12 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 17714-4-18
- Zoro # G2871310
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 11 inch |
Length | 8 inch |
Width | 12 inch |
Overall Depth | 8 inch |
Overall Height | 18 inch height of cone |
Height of Reflective Stripe | (1) 6 in |
Base Width | 8 1/2 in |
Description
Nylon Collapsible Traffic Cone,18 In. H, Base Color Black, Product Type Collapsible Traffic Cones, Cone Height 18 in, Cone Color Orange, Includes Reflective Striping Yes, Cone Material Nylon, Legend Blank, Base Width 8 1/2 in, Number of Reflective Stripes 1, Height of Reflective Stripe (1) 6 in, Recessed Collar No, Reflective Grade Engineer, Collapsible Yes, Cone Style Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB PX5 Spark Arrestor (03-891)
- KINCO Chore Gloves, Cotton Flannel, M, Green, PR (818-M)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, S (8601)
- SIGNMISSION 14 in Height, 10 in Width, Plastic, 10" x 14", WS-North Carolina Equine (WS-North Carolina Equine)
- MUTUAL INDUSTRIES Traffic Cone with 3 lb. Plain Finish, PK2, Plastic, 18 Inch H, 10 Inch L, 10 Inch W, Orange (M17720-18-3)
- MUTUAL INDUSTRIES WF200 Polyethylene Woven Geotextile Fabr, Woven, 36 inch H, 10 inch L, 10 inch W, Black (200-500-36)
- MUTUAL INDUSTRIES Nylon Collapsible Traffic Cone, 18", PK2, Plastic, 11 inch H, 2 inch L, 12 inch W, Orange (M17714-1-18)
- MUTUAL INDUSTRIES Retractable Cone Bar, 10 ft., Orange/White, PVC, 51 in H, 2 in L, 4 in W, Orange/black (17727-45-10)
- MUTUAL INDUSTRIES WF200 Polyethylene Woven Geotextile Fabr, Non woven Fabric, 180 Inch H, 16 Inch L, 16 Inch W, BLACK (200-150-360)
- MUTUAL INDUSTRIES Lime Collapsible Cone, NYLON, 28 H, 11 L, 12 W, LIME (17712-5-28)
- ZORO SELECT Delineator Post, Height 36 In, Orange (04-736)
- Mutual Industries Traffic Barricades