Shop All Landscape Fabric & Fertilizers
Mutual Industries
Nw100 15’ X 300’ Non Woven
Mfr # 100-150-300
Zoro # G2871240
product price: $1,247.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,247.99
Free 30-Day Returns
Key Features
- Material Non woven Fabric
- Color BLACK
- Height 180 inch
- Length 14 Inch
- Features 270 pounds tensile strength
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 100-150-300
- Zoro # G2871240
- Country of Origin Korea, Republic of
- Category Landscape Fabric & Fertilizers
Dimensions
Height | 180 inch |
Length | 14 Inch |
Width | 14 Inch |
Depth | 14 Inch |
Details
Item | NW100,10 oz.,Geotextile Fabric Non Woven |
Material | Non woven Fabric |
Color | BLACK |
Features | 270 pounds tensile strength |
Lockout Application | Placed on the ground as a large on woven fabric |
Weight | 372 Pounds |
For Use With | used as a woven poly fabric |
Description
NW100,10 oz.,Geotextile Fabric Non Woven
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Blade-19.38 3-Im (942-0610A)
- MAURITZON 9 ft 6 in x 11 ft 6 in Heavy Duty 20 Mil Tarp, Gray, Polyester Coated Cotton Canvas (IHT-06-1012)
- DAYTON Light Duty 1500 psi 2.1 gpm Cold Water Electric Pressure Washer (GC-1502-4DUH)
- FRANKLIN SPORTS INDUSTRY Mystic Playground Ball (34593)
- MUTUAL INDUSTRIES Relective Elastic P P Hrns/Suspender (14509-0-5)
- MUTUAL INDUSTRIES 68” X 150’ Privacy Screen Green W/Grommets (14899-150)
- MUTUAL INDUSTRIES 7 1/2’ X 15’ Non-Woven Geotextil Disposal Sedi, 10 oz. BLACK (15925-750)
- MUTUAL INDUSTRIES Misf 180 48” X 500’ Fabric Only (180-500-48)
- MUTUAL INDUSTRIES 3" X 1000' Non Det Water Line Blue Tape (2Pk) (M17783-25-3000)
- MUTUAL INDUSTRIES 3’ X 300’ Typar Landscape Fabric (32-3-300)
- HOFFMAN A H /GOOD EARTH 5LB 423 Dehyd Manure (20505)
- Mutual Industries Landscape Fabric & Fertilizers