Shop All Landscape Fabric & Fertilizers
Mutual Industries
Non Detectable Underground Tape
Mfr # 17783-39-6000
Zoro # G2872525
$38.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 6" x 1000'
- Material Polyethylene
- Color Green
- Height 6 in
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 17783-39-6000
- Zoro # G2872525
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Size | 6" x 1000' |
Height | 6 in |
Length | 8 in |
Width | 8 in |
Depth | 8 in |
Details
Item | Polyethylene Non Detectable Underground |
Material | Polyethylene |
Color | Green |
Fabric Weight | 9 pounds |
Type | Sewer LINE green |
Application | marking tape |
For Use With | Tape with a specific message, designed for underground use |
Features | 4.5 mil Poly tape resists chemicals in soil for longer life |
Description
Polyethylene Non Detectable Underground
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYRIC Lyric Delite 5# Bag (26-47403)
- KLEAN-STRIP AUTOMOTIVE NAKED GUN VOC COMPLIANT GUN CLEANER, Gallon (GGC112)
- XPOSE SAFETY 24 ft x 36 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-2436-X-A)
- SWISHER Cable-Blade Engage, RT44 (18817)
- MUTUAL INDUSTRIES Non Woven Geotextile Fabric Cut Rolls, 3, 36 Inch Height, 12 Inch Width (35-3-300)
- MUTUAL INDUSTRIES 3" X 1000' Non Det Water Line Blue Tape (2Pk) (M17783-25-3000)
- MUTUAL INDUSTRIES 6" X 1000' Non Det Water Line Blue Tape (17783-25-6000)
- MUTUAL INDUSTRIES 4-Point Pin Lock Suspension Hardhat, Blue (3Pk) (M50200-25)
- MUTUAL INDUSTRIES Pvc/Polyester 3 Piece Rainsuit, 0.35 Mm, Small (2Pk) (M14505-0-1)
- MUTUAL INDUSTRIES Double Net Straw Blanket 8’ X 112.5’ (17681-2-1125)
- BONIDE PRODUCTS Bonide Rot-Stop Tomato Blossom End Rot Concentrate (166)
- Mutual Industries Landscaping Materials