Shop All Cable Ties
Mutual Industries
Neon Blue Locking Ties, 11"
Mfr # M14970-125-11
Zoro # G2869621
product price: $37.95
/pk 3, $12.65/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Color Blue
- Width 4 in
- Material Plastic
- Size 11 INCH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # M14970-125-11
- Zoro # G2869621
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 1 in |
Width | 4 in |
Size | 11 INCH |
Depth | 1 in |
Height | 11 in |
Details
Color | Blue |
Material | Plastic |
Item | Multi-Purpose Locking Ties,11",PK3 |
Features | Packed in convenient 100 piece poly bags |
Application | To be used for many different color coding and fastening applications |
For Use With | Fasterners that bundle your cable and wires together to keep them organized. Also, Protecting against ticks, moqguitoes, and snakebites |
Weight | 1.5 pounds |
Description
Multi-Purpose Locking Ties,11 In.,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEREN Wall Plate White, Keystone, 4-Cavity (310-204WH)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 15W, 1.2A, DIN Rail (S8VK-G01512)
- PANDUIT 11-13/32" L, 9/64" W, Black Plastic Cable Tie, Tensile Strength: 40 lb. (PLT3I-M30)
- SCHNEIDER ELECTRIC Contact Block, Black, 2NO, 30 mm (9001KA55)
- MUTUAL INDUSTRIES 11" Locking Ties Neon Green(2Pk) (M14970-139-11)
- MUTUAL INDUSTRIES 11"L Colored Zip Ties, 100 pk (14970-11 NAT)
- MUTUAL INDUSTRIES 7" Locking Ties Red(3Pk) (M14970-79-7)
- MUTUAL INDUSTRIES 7" Locking Ties Yellow(3Pk) (M14970-41-7)
- MUTUAL INDUSTRIES 11"L Colored Zip Ties, 100 pk (14970-11 RED)
- MUTUAL INDUSTRIES 7" Locking Ties Neon Blue(3Pk) (M14970-125-7)
- L.H. DOTTIE L.H. Dottie 8'' Air Handling Cable Tie, 100PK (DTP6)
- Mutual Industries Cable Ties