Shop All Air Vent Covers & Floor Registers
Mutual Industries
Mutual Industries, 2712-0-0, No. 2712 Lom, 5 Inch Height, 5 Inch Width
Mfr # 2712-0-0
Zoro # G2870279
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features designed with an 8x8 perma-coated aluminum screen attached and are engineered for maximum venting capacity while providing maximum weather protection
- Width 5 Inch
- Height 5 Inch
- Depth 5 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 2712-0-0
- Zoro # G2870279
- Country of Origin United States
- Category Air Vent Covers & Floor Registers
Dimensions
Width | 5 Inch |
Height | 5 Inch |
Depth | 5 Inch |
Length | 5 Inch |
Details
Item | Mutual Industries,2712-0-0,No. 2712 Lom |
Material | Steel |
Color | Grey |
Features | designed with an 8x8 perma-coated aluminum screen attached and are engineered for maximum venting capacity while providing maximum weather protection |
Weight | 5 Pounds |
For Use With | used to keep crawl spaces dry and allow light to enter. |
Lockout Application | When moisture build-up is reduced, so are the chances of termite damage and mold. On many occasions, attics are properly ventilated and the foundation is completely forgotten. |
Description
Mutual Industries,2712-0-0,No. 2712 Lom
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" S-425 CIRCULATOR VALVE (110-217)
- CARRIER 50Hj500451 Flame Retainer (50HJ500451)
- MOVINCOOL Dual Duct, 14-1/2" W x 22" L x (484209-0500)
- SPEEDCLEAN Condenser Cleaning Gun Assembly, 2 lb. (SC-CS-100)
- KONTROL KUBE Anteroom Containment Replace Envelope (6546-U)
- US HARDWARE United States Hardware V-102B 4 x 8 in. Floor Register Moblehme (6973184)
- SPEEDI-BOOT Vent Boot Hanger, Straight, 4 x 14, Dia 7 (SBS-4147 SB)
- ZORO SELECT Sidewall/Ceiling Register, 9.88 X 9.88, White, Steel (4MJJ8)
- DECOR GRATES Baseboard Register, 4.625 X 15, Lacquered Natural, Oak (WL15BB)
- TOOL TIME CORPORATION C17012X08 12 x 8 in. Return Air Grille White (TO884092)
- TRUE AIRE FLOOR REGISTER 12""X6""BRN (C150MB 06X12)
- Mutual Industries Air Vent Covers & Floor Registers