Shop All Air Vent Covers & Floor Registers
Mutual Industries
Mutual Industries, 260808 Louvered Vent, 3 in Height, 8 in Width
Mfr # 260808-0-0
Zoro # G2870330
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Features 1- piece construction
- Length 8 in
- Width 8 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 260808-0-0
- Zoro # G2870330
- Country of Origin United States
- Category Air Vent Covers & Floor Registers
Dimensions
Length | 8 in |
Width | 8 in |
Height | 3 in |
Depth | 8 in |
Details
Item | Mutual Industries,260808 Louvered Vent |
Material | Plastic |
Color | White |
Features | 1- piece construction |
Weight | 5 pounds |
For Use With | Attic Intake or Exhaust applications |
Lockout Application | Placed to cover up vent |
Description
Mutual Industries,260808 Louvered Vent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODINE Gas Valve, 24V, 3/4", Natural Gas (5H0806830000)
- PRIVATE BRAND TOOLS AUSTRALIA PTY LTD Cooling System Flush Gun (70801)
- SUPCO Quick Disc, Insulated, T1027, PK10 (T1027)
- BUILDERS BEST Pipe Dryer Flxbl 4Inx5Ft Alum (010150)
- MUTUAL INDUSTRIES Mutual Industries, 2712-0-0, No. 2712 Lom, 5 Inch Height, 5 Inch Width (2712-0-0)
- TRU AIRE Floor Diffuser 4X12 Blk (C167-MMB 04X12)
- TOOL TIME CORPORATION C150MB06X10 Steel Floor Register Brown - 6 x 10 in. (TO880814)
- VALTERRA Valterra A10-3349VP Rotating/Dampered Heating and A/C Register - 4" ID x 5-3/8" OD, Beige (A10-3349VP)
- PROSOURCE Diffuser Ceiling Round 8In Wht (SRSD08)
- GREYSTONE Baseboard Diffusr15X4.5 (C115SW)
- ZORO SELECT Floor Register, 5.5 X 13.5, Brown, Steel (4JRR5)
- Mutual Industries Air Vent Covers & Floor Registers