Shop All Furnace and Heater Parts
Mutual Industries
Mutual Industries, 24-002 AC Ash Caddy, 8 INch Height, 11 Inch Width
Mfr # 24002-0-0
Zoro # G2869999
product price: $89.85
/ea
Free Shipping & Returns
$89.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast iron
- Height 8 INch
- Width 11 Inch
- Length 11 Inch
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 24002-0-0
- Zoro # G2869999
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Height | 8 INch |
Width | 11 Inch |
Length | 11 Inch |
Depth | 11 Inch |
Details
Item | Mutual Industries,24-002 AC Ash Caddy |
Material | Cast iron |
Color | Black |
Features | Includes a top part and a clear bottom to hold ash in |
Lockout Application | Fireplace Accessory that will install inot the floor of your fireplace so you can easily sweep any ash into it |
For Use With | Creates a holding area that allows ash to cool and be easily removed from the fireplace |
Weight | 8 Pounds |
Description
Mutual Industries,24-002 AC Ash Caddy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILIVING Oscillating 30 in. 8400 CFM Adjustable Height Pedestal Fan (ILG8P31-93)
- DAYTON Portable Heater, 208V AC, 3 Phase (784JJ1)
- AAF FLANDERS 24x24x4 Pleated Air Filter, MERV 11 (85655.042424M11)
- DAYTON Internal Unit Heater Thermostat, 1 Pole (810VA9)
- GOODMAN B2832606 Oring, 2.250 X .156 (B2832606)
- TEMPCO T-Stat Bezel (TST-111-102)
- OEM OIL EQUIPMENT MANUFACTURING 3212 Speedfill Female Straight (3212)
- NORDYNE 622337 120V 40Va Transformer (622337)
- ILC Replacement For WILLIAMS, P285500 (P285500)
- DAYTON Spark Plug (2301974)
- KRUETER Diaphragm (VTD-9423)
- Mutual Industries Furnace and Heater Parts