Shop All Rotary Screw Air Compressors
Mutual Industries
Mutual Industries, 15-001 R-1, Rotary Cont, 3 inch Height, 4 inch Width
Mfr # 15001-0-0
Zoro # G2870032
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 inch
- Height 3 inch
- Color Grey
- Material CAST IRON
- Lockout Application Damper fix
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 15001-0-0
- Zoro # G2870032
- Country of Origin United States
- Category Rotary Screw Air Compressors
Dimensions
Width | 4 inch |
Height | 3 inch |
Length | 22 inch |
Depth | 22 Inch |
Details
Item | Mutual Industries,15-001 R-1,Rotary Cont |
Color | Grey |
Material | CAST IRON |
Lockout Application | Damper fix |
Weight | 5 Pounds |
For Use With | Controls for your fireplace damper |
Description
Mutual Industries,15-001 R-1,Rotary Cont
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/4 In, Alum (SP-28-A)
- INTERSTATE PNEUMATICS 17 Piece Compressor Accessory Kit Replaces Porter Cable P17ACK (C17K)
- REELCRAFT 1/2" x 40 ft Low Pressure Air & Water Hose 300 psi (601019-40)
- DAYTON 2322V601 60-29/32" Outside Length, 60 3/32 in Pitch Length, 1-7/16" Top Width (3HEW7)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor, 5HP, 3Ph (QRS 5 HP)
- ABAC 10 HP Base Mount 208-230- 460 Volt Three Phase Rotary Screw 150 PSI Air Compressor (AS-10503BM)
- ABAC 3 HP 230 Volt Three Phase Rotary Screw 24 Gallon Tank Mount 130 PSI Air Compressor w/ Wheels (AS-3D324W)
- INDUSTRIAL GOLD 10hp, 3 Phase, 208-230V, Enclsd Rtry Screw Compressor, 40CFM@150PSI (R103ENC3)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 15 HP (UP6-15CTAS-150/120-460-3)
- QUINCY COMPRESSOR QGS 30-HP 132- Gal Tank Mounted Rotary Screw Air Compressor Triv/3/60 (QGS 30 TM-3)
- QUINCY COMPRESSOR QGS Series 10 HP Rotary Screw Compressor, QGS 10 HP-3 (QGS 10 HP-3)
- Mutual Industries Air Compressors