Shop All High Visibility Vests
Mutual Industries
MiViz High Visibility Flame Retardant We, 10 in Height, 10 in Width
Mfr # 16316-1500-4
Zoro # G2869813
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Cotton
- Features Flame retardant reflective
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 16316-1500-4
- Zoro # G2869813
- Country of Origin United States
- Category High Visibility Vests
Details
Item | MiViz High Visibility Flame Retardant We |
Color | Orange |
Material | Cotton |
Features | Flame retardant reflective |
Description
MiViz High Visibility Flame Retardant We
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Black Steel 3.5 in. L Keyed Hasp Lock (N102-802)
- PYRAMEX Safety Glasses, Orange Scratch-Resistant (SB5645D)
- BRADY Beaded Chain, 4-1/2 In, PK100 (23306)
- CONDOR Safety Sign, 10" W, 7" H, 0.055" Thickness, 469J74 (469J74)
- MUTUAL INDUSTRIES Cl3 Ansi Lime Hooded Sweat 3X (16382-0-6)
- CAT WORKWEAR Hi-Vis Zip Vest, M/L, Hi-Vis Yellow (1320025-407)
- PYRAMEX Safety Vest, Polyester Mesh, Hi-Vis Pink, Small/Medium, 1/ EA (RV1270S/M)
- MILWAUKEE TOOL Arc-Rated/Flame-Resistant Cat 1 Class 2 Breakaway High Visibility Yellow Mesh Safety Vest - Small/Medium (48-73-5211)
- VISWERX Hi-Vis Deluxe Vest - ANSI CL2 XL (127-22024)
- GE Green Engineer Vest W/Contrast Trims 8 Pocket, M (GV086GM)
- PORTWEST Frisco Contrast Hi-Vis Vest, L (US381)
- Mutual Industries High Visibility Clothing