Shop All Landscape Fabric & Fertilizers
Mutual Industries
Misf 180 Woven Fabric, 1500'X36"
Mfr # 180-1500-36
Zoro # G2869594
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material MISF
- Color BLACK
- Height 36 in
- Length 24 in
- Features Contains Stabilizers and Inhibitors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 180-1500-36
- Zoro # G2869594
- Country of Origin Korea, Republic of
- Category Landscape Fabric & Fertilizers
Dimensions
Height | 36 in |
Length | 24 in |
Width | 24 in |
Depth | 24 in |
Details
Material | MISF |
Color | BLACK |
Item | MISF 180 Woven Polypropylene Fabric,150 |
Features | Contains Stabilizers and Inhibitors |
For Use With | Weed Barrier Fabric |
Weight | 105 pounds |
Lockout Application | Can be used for stabilization applications as well as a weed barrier for landscaping |
Description
MISF 180 Woven Polypropylene Fabric,150
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAMP-RITE TENT COT Chair, 20"L x 34"W x 38"H, 12 lb. (CC463)
- ESPOMA Garden Gypsum 6 Lb. (GG6)
- ZEP Granular Ice Melt, 45 lb., Drum (149433)
- EGO String Trimmer Head, 4.456" Dia. (AH1531)
- MUTUAL INDUSTRIES Misf 1855 36” X 100’ Fabric Only (1855-33-36)
- MUTUAL INDUSTRIES Non Woven Geotextile Fabric Cut Rolls, 1, 12 Inch Height, 12 Inch Width (35-1-300)
- MUTUAL INDUSTRIES Non Woven Geotextile Fabric Cut Rolls, 3, 36 Inch Height, 12 Inch Width (35-3-300)
- MUTUAL INDUSTRIES Non-Woven Polypropylene Fabric Geotextil, 108 Inch Height, 12 Inch Width (35-9-300)
- MUTUAL INDUSTRIES 4’ X 300’ Typar Landscape Fabric (32-4-300)
- MUTUAL INDUSTRIES Hardhat 4Pt Pin Lock Orange (3Pk) (M50100-45)
- NATURAL GUARD 4 lbs Slug & Snail Bait (440450)
- Mutual Industries Landscape Fabric & Fertilizers