Shop All Fences & Gates
Mutual Industries
Misf 150 36” X 1500’ Fabric Only
Mfr # 150-1500-36
Zoro # G2869481
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 36 Inch
- Length 24 Inch
- Color BLACK
- Material MISF 150
- Features Exceeds most state department of transportation specifications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 150-1500-36
- Zoro # G2869481
- Country of Origin Korea, Republic of
- Category Fences & Gates
Dimensions
Height | 36 Inch |
Length | 24 Inch |
Width | 24 Inch |
Depth | 24 Inch |
Details
Color | BLACK |
Material | MISF 150 |
Features | Exceeds most state department of transportation specifications |
Item | MISF 150 Silt Fence-Fabric Only,36" |
Application | To be laid on the ground and used as a woven fabric in a variety of uses |
Weight | 90 Pounds |
For Use With | Used as a worn fabric that contains stabilizers and inhibitors that make it resistant to deterioration caused by ultraviolent light, heat and soil conditions |
Description
MISF 150 Silt Fence-Fabric Only,36 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Solo Pressure Cylinder (4400240)
- SOLO Solo Cylinder Assembly (4073190)
- VOLM EZ Pocket Net Cap and Sleeve Kit (F100020C)
- MIDWEST RAKE Waterbroom, 32", 8 Nozzles (46032)
- MUTUAL INDUSTRIES HDPE Safe-T-Edge Diamond Link Safety Fen, 48 Inch Height, 10 Inch Width (14900-45-48)
- MUTUAL INDUSTRIES 24" X 1500" Misf Fabric (150-1500-24)
- MUTUAL INDUSTRIES 36” X 100’ Silt Fence (14987-3610)
- MUTUAL INDUSTRIES 48”X100’ Org Fabric 36” 14 Ga Wire 4”X 4” Open (1776-45-3614)
- MUTUAL INDUSTRIES 36”X100’ Fabric 36” 14 Ga Wire 4”X 4” Openings (1776-14-36)
- MUTUAL INDUSTRIES Misf 1845 36” X 1500’ Orange Fabric Only (1845-1500-36)
- SEALTECH Ultra Heavy Duty 200 GSM Privacy Fence Green4X20 NonRecycled Polyethylene Cable Zip Ties (ST-203-4X20)
- Mutual Industries Fences & Gates