Shop All Fences & Gates
Mutual Industries
Misf 150 24” X 500’ Fabric Only
Mfr # 150-500-24
Zoro # G2869524
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 24 Inch
- Length 8 Inch
- Color BLACK
- Material MISF 150
- Features Exceeds most state department of transportation specifications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 150-500-24
- Zoro # G2869524
- Country of Origin Korea, Republic of
- Category Fences & Gates
Dimensions
Height | 24 Inch |
Length | 8 Inch |
Width | 8 Inch |
Depth | 8 Inch |
Details
Color | BLACK |
Material | MISF 150 |
Features | Exceeds most state department of transportation specifications |
Item | MISF 150 Silt Fence-Fabric Only,24" |
Application | To be laid on the ground and used as a woven fabric in a variety of uses |
Weight | 25 Pounds |
For Use With | Used as a worn fabric that contains stabilizers and inhibitors that make it resistant to deterioration caused by ultraviolent light, heat and soil conditions |
Description
MISF 150 Silt Fence-Fabric Only,24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&B CHARCOAL Oak Charcoal 8.8# (00073)
- KOHLER Ch640 Cpt (PA-CH640-3132)
- AFTERMARKET Track Adjuster Seal Kit Fits Komatsu D31A16, D31A17, D31P16 (909001)
- PELICAN PRODUCTS Med Blk Gun Case (VCV200-0000-BLK)
- MUTUAL INDUSTRIES 4' X 100' Warning Barrier Green (14993-38-48)
- MUTUAL INDUSTRIES Warning Barrier Fence, Black, Heavy Duty, 48 in. x 100' (14973-91-48)
- MUTUAL INDUSTRIES Misf 1845 36” X 1500’ Orange Fabric Only (1845-1500-36)
- MUTUAL INDUSTRIES Silt Fence 24Inx100Ft W/Stakes (14987-2-2410)
- MUTUAL INDUSTRIES Misf 150 Silt Fence-Fabric Only, 24 In. (2Pk) (M150-33-24)
- MUTUAL INDUSTRIES Misf 150 36” X 1500’ Fabric Only (150-1500-36)
- ZORO SELECT Chn Lnk Fbrc, 4 ft.x50 ft. Mesh 2-3/8 In. (4LVK7)
- Mutual Industries Fences & Gates