Shop All Pneumatic Tool Parts
Mutual Industries
MI Standard Backer Rod, 1100 Linear Feet, 3/4"
Mfr # 750-0-0
Zoro # G2870522
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With A method of filling joints and fissures
- Length 19 Inch
- Width 19 Inch
- Height 31 Inch
- Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 750-0-0
- Zoro # G2870522
- Country of Origin United States
- Category Pneumatic Tool Parts
Dimensions
Length | 19 Inch |
Width | 19 Inch |
Height | 31 Inch |
Size | 3/4 in |
Depth | 6 Inch |
Details
For Use With | A method of filling joints and fissures |
Color | BLACK |
Features | Spool Like rod, packed together in a box |
Item | Mutual Industries,750-0-0 Standard Back |
Material | FOAM |
Weight | 9 pounds |
Lockout Application | Help control the amount of sealant/caulking used and create a back stop |
Description
Mutual Industries,750-0-0 Standard Back
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, GP, SAE 188,410SS, PK10 (64188)
- ARROW PNEUMATICS Muffler, Aluminum, 1/8" Air Inlet, BST (ASQF - 1MBT)
- TSUBAKI Sprocket , 40 Chain Size, 1/2 Bore Dia., 10 # of Teeth (40B10)
- GATES PowerGrip HTD Belts, 830-5M-25 (830-5M-25)
- MUTUAL INDUSTRIES MI Standard Backer Rod, 4000 Linear Feet, 1/4" (250-0-0)
- MUTUAL INDUSTRIES Mutual Industries, 1250-0-0, Standard Back, 19 Inch Height, 20 inch Width (1250-0-0)
- MUTUAL INDUSTRIES Matching Thread, White, 6000 yd. Spools, 19 Inch Height, 19 Inch Width (375-0-0)
- MUTUAL INDUSTRIES MI Standard Backer Rod, 2500 Linear Feet, 1/2" (500-0-0)
- MUTUAL INDUSTRIES MI Standard Backer Rod, 420 Linear Feet, 1.50" (1500-0-0)
- REELCRAFT Latch Ratchet (261115)
- SPEEDAIRE Pressure Switch, For Use With Mfr. Model Number: 11X355 (PN22N074G)
- Mutual Industries Compressor, Air Tank & Pneumatic Tool Parts