Shop All Access Doors
Mutual Industries
MI Crawl Space Door, 32" x 16"
Mfr # 83017-0-0
Zoro # G2870985
product price: $71.69
/ea
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 13 Inch
- Door Width 16 Inch
- Material metal
- Features Comes with a Lentel. Can be locked with a pad lock
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 83017-0-0
- Zoro # G2870985
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 13 Inch |
Door Width | 16 Inch |
Length | 37 Inch |
Depth | 37 Inch |
Details
Item | Mutual Industries,83017-0-0 Crawl Space |
Material | metal |
Features | Comes with a Lentel. Can be locked with a pad lock |
Color | Black |
Weight | 13 Lbs |
Application | To be used for crawl spaces |
For Use With | used for crawl space access and encapsulations |
Description
Mutual Industries,83017-0-0 Crawl Space
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN B' Strike Template w/Center Locator - Finish Size 1-1/8-Inch x 2-3/4-Inch Replaces Templaco ST-151B (70133)
- ZORO SELECT O-Ring, Dash 372, EPDM, 0.21 In., PK5 (U38869.018.0875)
- SCHLAGE FSIC Core, F Keyway, 1-Bitted, 626, 4 Pack (23-030 F 626 (4PK))
- WD-40 11OZ Garage Door Lube (10058)
- MUTUAL INDUSTRIES Crawl Space Door, 32" X 32" (83020-0-0)
- MUTUAL INDUSTRIES 24"X24" Crawl Space Door (83016-0-0)
- FLAME GARD Duct Access Doors, UL Fire Rated, 12x8 (6EJC1)
- TOUGH GUY Access Door, Insulated, Alum, 16x16In (2VE91)
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS (E10001818)
- TOUGH GUY Access Door, Standard, Stainless, 16x16In (2VE83)
- KARP Plastic Access Door, Handi-Access 14 x 14 (HA1414)
- Mutual Industries Doors