Shop All Safety Glasses
Mutual Industries
Marlin Glasses, Red/White/Blue Usa Frame 12Pk
Mfr # 50037
Zoro # G2869305
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Marlin
- Color GREY
- Used For protection against nuisance dust, flying particles, and liquid splash
- Features integral lens construction with an adjustable side arm
- Material plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 50037
- Zoro # G2869305
- Country of Origin United States
- Category Safety Glasses
Dimensions
Length | 4 Inch |
Height | 10 inch |
Depth | 4 Inch |
Width | 6 Inch |
Details
Item | Safety Glasses |
Series | Marlin |
Color | GREY |
Used For | protection against nuisance dust, flying particles, and liquid splash |
Features | integral lens construction with an adjustable side arm |
Material | plastic |
Weight | 2 pounds |
Application | To be worn over the eyes of a worker to prevent injury |
Description
Marlin Glasses,Red/White/Blue USA Frame
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Eye Wash Sign, 7" Height, 10" Width, Plastic, Rectangle, English, Spanish (SBMFSD928MVP)
- KLEIN TOOLS Thermal Dipped Gloves, L (60389)
- LYLE Exit Sign, English, 10" W, 7" H, Vinyl, White (U1-1008-RD_10X7)
- PIG PIG Drop-Ceiling Leak Diversion System, 6 lb. (TLS366)
- MUTUAL INDUSTRIES Safety Glasses, Wraparound Clear (50030)
- MUTUAL INDUSTRIES Safety Glasses, Wraparound Gray (50031)
- HONEYWELL UVEX Uvex Genesis XC Safety Glasses, Black Frame, Clear HS Lens (S3300HS)
- MSA SAFETY Nuevo Wrap Safety Glass Gray Tint (4870838)
- SKULLERZ BY ERGODYNE Safety Glasses Sunglasses, Matte Black Frame, Smoke Lens (AEGIR)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Polarized ; Anti-Scratch (S2943)
- HONEYWELL UVEX Safety Glasses, Green Anti-Scratch (S1111)
- Mutual Industries Eye Protection