Shop All Safety Goggles
Mutual Industries
Lumber Marking Crayons, Water Resistant,
Mfr # M16100-91
Zoro # G2869420
product price: $18.49
/pk 2, $9.25/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Extruded 4- 1/2" x 1/2" hexagonal crayons will outlast wax or chalk crayons
- Color BLACK
- Material Lumber
- Overall Width 4 Inch
- For Use With To be used for marking surfaces that are uneven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # M16100-91
- Zoro # G2869420
- Country of Origin United States
- Category Safety Goggles
Dimensions
Overall Width | 4 Inch |
Overall Depth | 1 Inch |
Overall Height | 5 Inch |
Length | 1 Inch |
Details
Item | Lumber Marking Crayons,Water Resis,PK2 |
Features | Extruded 4- 1/2" x 1/2" hexagonal crayons will outlast wax or chalk crayons |
Color | BLACK |
Material | Lumber |
For Use With | To be used for marking surfaces that are uneven |
Net Weight | 1 Pound |
Application | Lumber, steel, concrete, and most rough surfaces |
Description
Lumber Marking Crayons,Water Resis,PK2, Package Quantity 2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM SAFETY MESSAGE WALL CLOCKS SAFETY PCM212 (PCM212)
- CAIMAN MIG Welding Gloves, Cowhide Palm, M, PR (1869-4)
- ARIAT Size 13 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- KLEIN TOOLS Safety Helmet Visor, Clear (VISORCLR)
- MUTUAL INDUSTRIES Hwsv-Hg138Ly Hvy Wt Vest (3Pk) (M16301-138-1375)
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog Lens, Uvex Seismic Series (S0600X)
- DEWALT Safety Goggles, Clear AF Uncoated Lens (DPG95-11D)
- SELLSTROM Impact Resistant Safety Goggles, Amber Anti-Fog, Scratch-Resistant Lens, Odyssey II Series (S80202)
- ERGODYNE Skullerz MODI OTG Anti-Scratch/Enhanced Anti-Fog Safety Goggles with Elastic Strap, Smoke Lens (60301)
- PIP Over The Glass Safety Glasses, PR (250-96-1551)
- KLEIN TOOLS Safety Goggles, Replacement Lens, Clear (60481)
- Mutual Industries Eye Protection