Shop All Safety Goggles
Mutual Industries
Lumber Marking Crayons, Water Resistant,
Mfr # M16100-79
Zoro # G2869411
product price: $34.75
/pk 2, $17.38/ea
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lumber
- Color RED
- Features smear-resistant marks
- Application Use for Layout on rough or smooth surfaces
- Overall Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # M16100-79
- Zoro # G2869411
- Country of Origin United States
- Category Safety Goggles
Dimensions
Overall Width | 4 in |
Overall Depth | 1 in |
Overall Height | 5 in |
Length | 1 in |
Details
Material | Lumber |
Color | RED |
Features | smear-resistant marks |
Item | Lumber Marking Crayons,Water Resis,PK2 |
Application | Use for Layout on rough or smooth surfaces |
For Use With | Used on Concrete Blocks, Lumber,metal, plastic, rubber, paper, cardboard, and ceramics |
Net Weight | 1 pound |
Description
Lumber Marking Crayons,Water Resis,PK2, Package Quantity 2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal, Danger May Contain, 5 x 3.5", 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle (LCU4-0713-ND_5X3.5)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Evacuation Assembly Area Sign, Portrait (OS-NS-D-710-V-12185)
- HONEYWELL Gloves, PR (42-322BO/9L)
- GEMTOR Full Body Harness, Vest Style, Universal (955H-2)
- MUTUAL INDUSTRIES Hwsv-Hg138Ly Hvy Wt Vest (3Pk) (M16301-138-1375)
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Innerzone 3 Series (740-0273)
- PIP Over The Glass Safety Glasses, PR (250-96-1520)
- CONDOR Impact Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Condor Series (5JE28)
- MCR SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, PGX1 Series (PGX110AF)
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant Lens, Flex Seal Series (S3400HS)
- NATIONAL SAFETY APPAREL Protective Goggles, Green Anti-Fog, Anti-Scratch Lens (H10GGLNN)
- Mutual Industries Eye Protection