Shop All Safety Goggles
Mutual Industries
Lumber Marking Crayons, Water Resistant,
Mfr # M16100-41
Zoro # G2869439
product price: $34.75
/pk 2, $17.38/ea
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color YELLOW
- Material Lumber
- Features Extruded 4- 1/2" x 1/2" hexagonal crayons will outlast wax or chalk crayons
- Application Lumber, steel, concrete, and most rough surfaces
- Net Weight 1 Pound
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # M16100-41
- Zoro # G2869439
- Country of Origin United States
- Category Safety Goggles
Dimensions
Overall Width | 4 Inch |
Overall Depth | 1 Inch |
Overall Height | 5 Inch |
Length | 1 Inch |
Details
Color | YELLOW |
Material | Lumber |
Features | Extruded 4- 1/2" x 1/2" hexagonal crayons will outlast wax or chalk crayons |
Item | Lumber Marking Crayons,Water Resis,PK2 |
Application | Lumber, steel, concrete, and most rough surfaces |
Net Weight | 1 Pound |
For Use With | To be used for marking surfaces that are uneven |
Description
Lumber Marking Crayons,Water Resis,PK2, Package Quantity 2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Safety Cabinet, Manual Close, 16 gal., Yellow (1016M-50)
- RINGERS GLOVES Cut Resistant Impact Glove, Size 10, PR (R080)
- APACHE MILLS 10 ft. L x Vinyl Foam, 11/16" Thick (3916509003X10)
- PIONEER Break Away Zip Vest, Black, XS (V1021170U-XS)
- MUTUAL INDUSTRIES Hwsv-Hg138Ly Hvy Wt Vest (3Pk) (M16301-138-1375)
- GENERAL ELECTRIC Safety Googles, Anti-Fog, Adjustable Headband (GE148CAF)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Cobra TPR Series (40246)
- CONDOR Impact Resistant Safety Goggles, Clear Scratch-Resistant Lens, Max Barron Series (1FYZ3)
- PIP Safety Goggles, PR (251-60-0020)
- ALLPOINTS Goggles, Safety , Fuselage, Clear (1421590)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens (PSGPIL2-L17)
- Mutual Industries Safety Goggles