Shop All Safety Goggles
Mutual Industries
Lumber Marking Crayons, Water Resistant,
Mfr # M16100-39
Zoro # G2869061
product price: $34.75
/pk 2, $17.38/ea
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color GREEN
- Material Lumber
- Features Extruded 4- 1/2" x 1/2" hexagonal crayons will outlast wax or chalk crayons
- For Use With To be used for marking surfaces that are uneven
- Overall Height 5 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # M16100-39
- Zoro # G2869061
- Country of Origin United States
- Category Safety Goggles
Dimensions
Overall Height | 5 Inch |
Overall Depth | 1 Inch |
Overall Width | 4 Inch |
Length | 1 Inch |
Details
Color | GREEN |
Material | Lumber |
Item | Lumber Marking Crayons,Water Resis,PK2 |
Features | Extruded 4- 1/2" x 1/2" hexagonal crayons will outlast wax or chalk crayons |
For Use With | To be used for marking surfaces that are uneven |
Net Weight | 1 Pound |
Application | Lumber, steel, concrete, and most rough surfaces |
Description
Lumber Marking Crayons,Water Resis,PK2, Package Quantity 2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Knit Dipped Gloves, Cut Level A4, L (60589)
- HAWS Shower/Eye Face Wash, Lab Combination (8356WCW)
- ELIDE FIRE Rated For ABC Type Fires Mono Ammonium Phosphate Dry Chemical Agent Not U S Coast Guard Approved (ELY6)
- BRADY Numbers and Letters Labels, PK 10 (5050P-1)
- MUTUAL INDUSTRIES Hwsv-Hg138Ly Hvy Wt Vest (3Pk) (M16301-138-1375)
- RADIANS DeWalt® DPG82-21 ANSI Z87.1+ Concealer Goggle Smoke A/F (DPG82-21)
- HONEYWELL UVEX Safety Goggles, Gray Anti-Fog, Scratch-Resistant Lens, Uvex Carbonvision Series (S1651D)
- PYRAMEX Safety Goggles, Gray Anti-Fog, Anti-Static, Scratch-Resistant Lens, I-Force Series (SB7020SDT)
- MCR SAFETY Safety Goggle, w/ Adjustable Strap, Antifog, Clear (MCS2310AF)
- RADIANS Safety Goggle, Black Frame, Clear Lens (LPG1-13D)
- PIP Over The Glass Safety Glasses, PR (250-96-1551)
- Mutual Industries Safety Goggles