Shop All Flame Resistant & Arc Flash Shirts
Mutual Industries
Lime Durable Fr Tee Plain Xlg
Mfr # 96000-0-104
Zoro # G2863005
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size X-Large
- Color Lime
- Height 10 Inch
- Features ASTM 1506 Compliant
- Width 10 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 96000-0-104
- Zoro # G2863005
- Country of Origin United States
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | X-Large |
Height | 10 Inch |
Width | 10 inch |
Length | 1 Inch |
Depth | 1 Inch |
Details
Color | Lime |
Features | ASTM 1506 Compliant |
Item | Durable Flame Retardant T-Shirt,Lime |
Weight | 1 pound |
For Use With | To be worn as a shirt in construction environment to protect the wearer from flames and thermal injury |
Lockout Application | To be worn as a shirt in a construction environment to show visibility and prevent injury from flames etc. |
Description
Durable Flame Retardant T-Shirt,Lime
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lockout Padlock, KD, Blue, 2"H, PK6 (48JR64)
- TILLMAN Glove Pad-Bulk (550X)
- 3M DBI-SALA Carabiner, Twist-Lock, 4 5/16 in Length, Steel, Yellow (2000112)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Photography Prohibited Sign With Symbol, Landscape (OS-NS-A-710-L-17272)
- MUTUAL INDUSTRIES Class 2 Durable Flame Retardant Vest Large (80070-0-103)
- MUTUAL INDUSTRIES Flame Retardant Vest, Orange Large (89800-0-103)
- MUTUAL INDUSTRIES Cl2 Ansi Lime Solid Durable Fr 4X (80070-0-107)
- MUTUAL INDUSTRIES Cl3 Flame Retardant Vest, 2X-Large Orange (80161-0-105)
- VF IMAGEWEAR Flame-Resistant Collared Shirt, Khaki (SLU2KH LN 3XL)
- DRIFIRE Lt Wt Navy Blue Flame Resistant 5.4 Oz. Short Sleeve T-Shirt, Large (DF2-CM-446TS-NB-LG)
- ARIAT FR Combat Stretch Patriot Work Shirt, L (10035420)
- Mutual Industries Arc Flash and Flame Resistant Clothing