Shop All Flame Resistant & Arc Flash Shirts
Mutual Industries
Lime Durable Fr Tee Plain Med
Mfr # 96000-0-102
Zoro # G2862980
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Medium
- Color Lime
- Height 10 Inch
- Features ASTM 1506 Compliant
- Length 1 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 96000-0-102
- Zoro # G2862980
- Country of Origin United States
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | Medium |
Height | 10 Inch |
Length | 1 Inch |
Width | 10 inch |
Depth | 1 Inch |
Details
Color | Lime |
Features | ASTM 1506 Compliant |
Item | Durable Flame Retardant T-Shirt,Lime,M |
Weight | 1 pound |
For Use With | To be worn as a shirt in construction environment to protect the wearer from flames and thermal injury |
Lockout Application | To be worn as a shirt in a construction environment to show visibility and prevent injury from flames etc. |
Description
Durable Flame Retardant T-Shirt,Lime,M
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Precut Label Roll Cartridge, Green/White (M4C-1000-595-GN-WT)
- RUBBER-CAL "Traditional" Outdoor Boot Scraper - 2.5 in. x 12 in. x 16 in. (10-100-011)
- KLEENGUARD V30 Nemesis Safety Glasses, Anti-Fog, Scratch-Resistant, Wraparound, Black Half-Frame, Smoke Lens (22475)
- KLEIN TOOLS Cowhide Leather Gloves, Medium (60603)
- MUTUAL INDUSTRIES Flame Retardant Vest, Orange Large (89800-0-103)
- MUTUAL INDUSTRIES Class 2 Durable Flame Retardant Vest Large (80070-0-103)
- MUTUAL INDUSTRIES Cl2 Ansi Lime Solid Durable Fr 4X (80070-0-107)
- MUTUAL INDUSTRIES Cl3 Flame Retardant Vest, 2X-Large Orange (80161-0-105)
- RADIANS Radians SV45-2 Type R Class 2 Self Extinguishing Mesh Breakaway Vest (SV45-2ZGM-L)
- ARIAT Flame-Resistant Shirt, Navy, L (10022899)
- MCR SAFETY FR L Sleeve Shirt, 8.7 cal/sq cm, Nav Blue (S1NXL)
- Mutual Industries Workwear and Protective Clothing