Shop All Flame Resistant & Arc Flash Shirts
Mutual Industries
Lime Durable Fr Tee Plain 2Xl
Mfr # 96000-0-105
Zoro # G2862892
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2X- large
- Color Lime
- Height 10 Inch
- Features ASTM 1506 Compliant
- Width 10 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 96000-0-105
- Zoro # G2862892
- Country of Origin United States
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2X- large |
Height | 10 Inch |
Width | 10 inch |
Depth | 1 Inch |
Length | 1 Inch |
Details
Color | Lime |
Features | ASTM 1506 Compliant |
Item | Durable Flame Retardant T-Shirt,Lime,2 |
For Use With | To be worn as a shirt in construction environment to protect the wearer from flames and thermal injury |
Weight | 1 pound |
Lockout Application | To be worn as a shirt in a construction environment to show visibility and prevent injury from flames etc. |
Description
Durable Flame Retardant T-Shirt,Lime,2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Flagging Tape, Ultra Standard, Red 12Rls (2Pk) (M16002-79-1875)
- SKULLERZ BY ERGODYNE Bump Cap, Long Brim Baseball, ABS, Hook-and-Loop Suspension, Black, Fits Hat Size XL (8950XL)
- NATIONAL SAFETY APPAREL DRIFIRE HELIX FR LS HV TSHIRT (TEE-HXC3-MD-NR)
- RINGERS GLOVES Gloves, Black, M, PR (532)
- MUTUAL INDUSTRIES Flame Retardant Vest, Orange Large (89800-0-103)
- MUTUAL INDUSTRIES Class 2 Durable Flame Retardant Vest Large (80070-0-103)
- MUTUAL INDUSTRIES Cl2 Ansi Lime Solid Durable Fr 4X (80070-0-107)
- MUTUAL INDUSTRIES Cl3 Flame Retardant Vest, 2X-Large Orange (80161-0-105)
- NATIONAL SAFETY APPAREL DRIFIRE Hi-Vis Work Shirt, Type R, Class 3, XL, Fluorescent Yellow, (DF2-AX3-324LS-HY-XL)
- GEMTOR VesTank, Urethane, 8 gal. (VT150)
- PIP FR Clothing (385-FRHN-(NV)-2X)
- Mutual Industries Flame Resistant & Arc Flash Shirts