Shop All Traffic Barricades
Mutual Industries
Lime Collapsible Cone, NYLON, 28 H, 11 L, 12 W, LIME
Mfr # 17712-1-28
Zoro # G906529589
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 28
- Length 11
- Width 12
- Weight 5
- Color LIME
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 17712-1-28
- Zoro # G906529589
- UPC # 764081771210
- Country of Origin Taiwan, Province of China
- Category Traffic Barricades
Dimensions
Height | 28 |
Length | 11 |
Width | 12 |
Diameter | 12 |
Overall Depth | 2 |
Details
Weight | 5 |
Color | LIME |
Material | NYLON |
Item | Lime Collapsible Cone |
Includes | 1 Cone, a blinking light indicator |
Features | Inside Light |
Application | Traffic Safety, protection against pedestrians |
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Showa Atlas 620 Medium Weight PVC Glove, 12PK (620-09)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Green (P2AQRW74A000)
- PRINCETON TEC Hard Hat Light Mounts (HEL-KIT)
- PYRAMEX Value Micro-Foam Nitrile Gloves, 15G Nylon and Spandex, Size L, 12PK (GL615L)
- MUTUAL INDUSTRIES WF200 Polyethylene Woven Geotextile Fabr, Woven, 72 inch H, 10 inch L, 10 inch W, Black (200-6-300)
- MUTUAL INDUSTRIES WF200 Polyethylene Woven Geotextile Fabr, Woven, 72 inch H, 6 inch L, 6 nch W, Black (200-6-100)
- MUTUAL INDUSTRIES Traffic Cone with 10 lb. Reflective, 28", Plastic, 28 Inch H, 12 Inch L, 12 Inch W, Orange (17722-128-10)
- MUTUAL INDUSTRIES Traffic Cone with 7 lb. Reflective, 28", Plastic, 28 Inch H, 12 Inch L, 12 Inch W, Orange (17721-128-7)
- MUTUAL INDUSTRIES Portable Retractable Traffic Cone Bar, ABS plastic, 51 Inch H, 2 inch L, 4 Inch W, Yellow/Black (17727)
- MUTUAL INDUSTRIES Traffic Cone with 3 lb. Plain Finish, PK2, Plastic, 18 Inch H, 10 Inch L, 10 Inch W, Orange (M17720-18-3)
- GEC Mr Chain DOT Traffic Cone, 36in, Traffic Orange, 6/Pack (98080-6)
- Mutual Industries Traffic Safety