Shop All Traffic Barricades
Mutual Industries
Lime Collapsible Cone, NYLON, 18 H, 11 L, 12 W, LIME
Mfr # 17712-4-18
Zoro # G706529642
$70.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18
- Length 11
- Width 12
- Weight 17
- Color LIME
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 17712-4-18
- Zoro # G706529642
- UPC # 764081771241
- Country of Origin Taiwan, Province of China
- Category Traffic Barricades
Dimensions
Height | 18 |
Length | 11 |
Width | 12 |
Diameter | 12 |
Overall Depth | 8 |
Details
Weight | 17 |
Color | LIME |
Material | NYLON |
Item | Lime Collapsible Cone |
Includes | 4 Cones, a blinking light indicator |
Features | Inside Light |
Application | Traffic Safety, protection against pedestrians |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOROVIRUS.ORG Norovirus Body Fluid Spill Kit (NVK3000)
- ABUS Lockout Padlock, Key Different, Blue Body (13009)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A2 Cut, Dipped, Polyurethane, Gray, Medium (Size 8), 1 Pair (11-644)
- HAWS Wall Mounted Eyewash Station Stainless Steel (7360BT-7460BT)
- MUTUAL INDUSTRIES WF200 Polyethylene Woven Geotextile Fabr, Woven, 42 Inch H, 10 inch L, 10 inch W, Black (200-500-42)
- MUTUAL INDUSTRIES Traffic Cone with 10 lb. Reflective, 36", POLY, 36 Inch H, 14 Inch L, 14 Inch W, Orange (17723-136-10)
- MUTUAL INDUSTRIES Turbidity Barrier, Contractor Grade, Vinyl/Polyester, 50 inch H, 8 Inch L, 42 Inch W, Yellow (3200-4-60)
- MUTUAL INDUSTRIES Sand Bags, Orange, 18" x 27", Poly, 29 Inch H, 15 Inch L, 20 Inch W, Orange (14981-45-18)
- MUTUAL INDUSTRIES Retractable Cone Bar, 10 ft., Orange/White, PVC, 51 in H, 2 in L, 4 in W, Orange/black (17727-45-10)
- MUTUAL INDUSTRIES WF200 Polyethylene Woven Geotextile Fabr, Woven, 72 inch H, 6 inch L, 6 nch W, Black (200-6-100)
- ZORO SELECT A-Frame Barricade Sign, Plastic, 45 in H, 3 in L, 25 in W, White (130-WLGQ3626-OBEG)
- Mutual Industries Traffic Safety