Shop All Bent Bolt Anchors
Mutual Industries
L-Hook, 19" L, Hot Dipped Galvanized
Mfr # 7700-0-18
Zoro # G2870583
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Bolt Type L-Hook
- Compatible Material Treated Lumber
- Body Length 19"
- Finish Hot Dipped Galvanized
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 7700-0-18
- Zoro # G2870583
- Country of Origin United States
- Category Bent Bolt Anchors
Dimensions
Body Length | 19" |
Width | 7 inch |
Height | 4 inch |
Depth | 19 inch |
Details
Anchor Bolt Type | L-Hook |
Item | Bend Bolt Anchor |
Compatible Material | Treated Lumber |
Finish | Hot Dipped Galvanized |
Color | Silver |
Weight | 40 pounds |
Description
Mutual Industries,7700-0-18 Anchor Bolts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Clevis Pin, 1018, 0.500x3 1/2 L, PK10 (WWG-CLP-225)
- GRIP-RITE NAIL CAP P/S EG 3"" 2K (GC3)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 10 PK (SCFS206020-010P1)
- 3M Reclosable Fastener Shapes, Acrylic Adhesive, 2 in, 1 in Wd, Clear, 100 PK (SJ4570)
- MUTUAL INDUSTRIES L-Hook, 11" L, Hot Dipped Galvanized (7701-0-6)
- MUTUAL INDUSTRIES L-Hook, 15" L, Hot Dipped Galvanized (7701-0-14)
- MUTUAL INDUSTRIES L-Hook, 17" L, Hot Dipped Galvanized (7701-0-16)
- MUTUAL INDUSTRIES L-Hook, 15" L, Hot Dipped Galvanized (7700-0-14)
- MUTUAL INDUSTRIES L-Hook, 11" L, Hot Dipped Galvanized (7701-0-8)
- ZORO SELECT L-Hook, 1/2"-13, 18" L, Carbon Steel Hot Dipped Galvanized (45213)
- ZORO SELECT L-Hook, 5/8"-11, 12" L, Carbon Steel Hot Dipped Galvanized (45216)
- Mutual Industries Cast-In Anchors