Shop All Bent Bolt Anchors
Mutual Industries
L-Hook, 15" L, Hot Dipped Galvanized
Mfr # 7701-0-14
Zoro # G2870653
product price: $73.59
/ea
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Bolt Type L-Hook
- Compatible Material Treated Lumber
- Body Length 15"
- Finish Hot Dipped Galvanized
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 7701-0-14
- Zoro # G2870653
- Country of Origin United States
- Category Bent Bolt Anchors
Dimensions
Body Length | 15" |
Depth | 15 inch |
Height | 4 inch |
Width | 6 inch |
Details
Anchor Bolt Type | L-Hook |
Item | Bend Bolt Anchor |
Compatible Material | Treated Lumber |
Finish | Hot Dipped Galvanized |
Color | Silver |
Weight | 30 pounds |
Description
Mutual Industries,7701-0-14 Anchor Bolts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Reclosable Fastener, 5 yds, 3/4" Wd, Black (5828)
- MIDWEST FASTENER 1/4" x 1-3/4" Linch Pins 8PK (930064)
- TAMPER-PRUF SCREWS 1/4"-20 x 2 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (22300)
- ZORO SELECT Hex Nut, 1"-8, Steel, Grade 2, Hot Dipped Galvanized, 55/64 in Ht, 5 PK (U08111.100.0001)
- MUTUAL INDUSTRIES L-Hook, 11" L, Hot Dipped Galvanized (7701-0-10)
- MUTUAL INDUSTRIES L-Hook, 15" L, Hot Dipped Galvanized (7700-0-14)
- MUTUAL INDUSTRIES L-Hook, 11" L, Hot Dipped Galvanized (7701-0-8)
- MUTUAL INDUSTRIES L-Hook, 17" L, Hot Dipped Galvanized (7701-0-16)
- ZORO SELECT L-Hook, 1/2"-13, 6" L, Carbon Steel Plain, 25 PK (U17122.050.0600)
- HILLMAN 260323 0.5 x 6 in. Non-Plated Steel Anchor Bolt (57750)
- MIDWEST FASTENER L-Hook, 3/4"-10, 12" L, Steel Hot Dipped Galvanized, 10 PK (09898)
- Mutual Industries Cast-In Anchors