Shop All Bent Bolt Anchors
Mutual Industries
L-Hook, 11" L, Hot Dipped Galvanized
Mfr # 7700-0-8
Zoro # G2870629
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Bolt Type L-Hook
- Compatible Material Treated Lumber
- Body Length 11"
- Finish Hot Dipped Galvanized
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 7700-0-8
- Zoro # G2870629
- Country of Origin United States
- Category Bent Bolt Anchors
Dimensions
Body Length | 11" |
Height | 4 inch |
Width | 8 inch |
Depth | 11 inch |
Details
Anchor Bolt Type | L-Hook |
Item | Bend Bolt Anchor |
Compatible Material | Treated Lumber |
Finish | Hot Dipped Galvanized |
Color | Silver |
Weight | 23 pounds |
Description
Mutual Industries,7700-0-8 Anchor Bolts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/8"-11 x 3/4" Steel Coarse Thread Hex Socket Headless Set Screws 5PK (70823)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (U04104.075.0400)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Plain, 10 PK (12805 6)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03287)
- MUTUAL INDUSTRIES L-Hook, 11" L, Hot Dipped Galvanized (7701-0-10)
- MUTUAL INDUSTRIES L-Hook, 15" L, Hot Dipped Galvanized (7700-0-14)
- MUTUAL INDUSTRIES L-Hook, 15" L, Hot Dipped Galvanized (7701-0-14)
- MUTUAL INDUSTRIES L-Hook, 11" L, Hot Dipped Galvanized (7701-0-8)
- MUTUAL INDUSTRIES L-Hook, 17" L, Hot Dipped Galvanized (7701-0-16)
- ZORO SELECT J-Hook, 5/8"-11, 6" L, Carbon Steel Plain, 10 PK (5MWT8)
- MIDWEST FASTENER L-Hook, 1/2"-13, 24" L, Steel Hot Dipped Galvanized, 25 PK (09544)
- Mutual Industries Cast-In Anchors