Shop All Bent Bolt Anchors
Mutual Industries
L-Hook, 11" L, Hot Dipped Galvanized
Mfr # 7700-0-10
Zoro # G2870540
product price: $65.25
/ea
$65.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Bolt Type L-Hook
- Compatible Material Treated Lumber
- Body Length 11"
- Finish Hot Dipped Galvanized
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 7700-0-10
- Zoro # G2870540
- Country of Origin United States
- Category Bent Bolt Anchors
Dimensions
Body Length | 11" |
Width | 8 inch |
Depth | 11 inch |
Height | 4 inch |
Details
Anchor Bolt Type | L-Hook |
Item | Bend Bolt Anchor |
Compatible Material | Treated Lumber |
Finish | Hot Dipped Galvanized |
Color | Silver |
Weight | 25 pounds |
Description
Mutual Industries,7700-0-10 Anchor Bolts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3720-10.00TWK)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L, 5 PK (U04104.043.0700)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 100 PK (M07160.050.0050)
- MIDWEST FASTENER Helical Insert, 1/4"-20 Thrd Sz, Steel, 15 PK (76802)
- MUTUAL INDUSTRIES L-Hook, 15" L, Hot Dipped Galvanized (7700-0-14)
- MUTUAL INDUSTRIES L-Hook, 11" L, Hot Dipped Galvanized (7701-0-8)
- MUTUAL INDUSTRIES L-Hook, 17" L, Hot Dipped Galvanized (7701-0-16)
- MUTUAL INDUSTRIES L-Hook, 15" L, Hot Dipped Galvanized (7701-0-14)
- MIDWEST FASTENER L-Hook, 5/8"-11, 16" L, Steel Hot Dipped Galvanized, 10 PK (09414)
- ZORO SELECT L-Hook, 1"-8, 18" L, Carbon Steel Hot Dipped Galvanized (45230)
- ZORO SELECT L-Hook, 1/2"-13, 10" L, Carbon Steel Plain (45183)
- Mutual Industries Bent Bolt Anchors