Shop All Welding Protection Accessories
Mutual Industries
Kromer Usa Flag Style Welder Cap, Size 8 (3Pk)
Mfr # M00336-00000-0008
Zoro # G2868264
product price: $56.25
/pk 3, $18.75/ea
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color USA FLAG
- Features Elastic band for Comfort
- Material Cotton
- Width 9 inch
- Height 1 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # M00336-00000-0008
- Zoro # G2868264
- Country of Origin United States
- Category Welding Protection Accessories
Dimensions
Width | 9 inch |
Height | 1 inch |
Depth | 4 inch |
Length | 9 inch |
Details
Color | USA FLAG |
Features | Elastic band for Comfort |
Item | Kromer USA Flag Style Welder Cap,PK3 |
Material | Cotton |
For Use With | To Cover a Welder's ears and neck |
Weight | 1 pound |
Application | Worn on the head, preferably for a welder |
Description
Kromer USA Flag Style Welder Cap,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Welding Passivation Tester, Digital, 2 (54T012)
- PLATO Soldering Tip, Screwdriver, Size 4.8mm (EW-103)
- VICTOR Heating Nozzle, 6-MFA-1 Series (0324-0110)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289762)
- MUTUAL INDUSTRIES Bark Camo Welder Cap, Cotton(3Pk) (M00338-00000-0775)
- MUTUAL INDUSTRIES Kromer Usa Flag Style Welder Cap, Cotton (3Pk) (M00336-00000-7375)
- STEINER Welding Blanket, 10 x 8 ft., Tan (372-8X10)
- HI TEMP Welding Blanket, 145.3 ft. W, 3 ft. H, Tan (S51-36-18)
- STEINER Welding Blanket, 8 ft. W, 10 ft., Black (316-8X10)
- STEINER Welding Blanket, 10 ft. W, 6 ft., Tan (372-6X10)
- STEINER INDUSTRIES Glove Back-Hand Pad, 7-1/2" L, 5-1/2" W (15A79)
- Mutual Industries Welding Protection Accessories