Shop All Welding Protection Accessories
Mutual Industries
Kromer Blue Denim Style Welder Cap (3Pk)
Mfr # M00045-00000-0775
Zoro # G2867844
product price: $56.25
/pk 3, $18.75/ea
$56.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cotton
- Color Blue
- Features Elastic band for Comfort
- Width 9 inch
- Height 1 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # M00045-00000-0775
- Zoro # G2867844
- Country of Origin United States
- Category Welding Protection Accessories
Dimensions
Width | 9 inch |
Height | 1 inch |
Depth | 4 inch |
Length | 9 inch |
Details
Item | Kromer Blue Denim Style Welder Cap,PK3 |
Material | Cotton |
Color | Blue |
Features | Elastic band for Comfort |
For Use With | To Cover a Welder's ears and neck |
Application | Worn on the head, preferably for a welder |
Weight | 1 pound |
Description
Kromer Blue Denim Style Welder Cap,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC MILLER 1pc MIG V-Groove Drive Roll (235287)
- XTRWELD Victor Style Cutt Tip 1-101 SRS 1 PC for Acetylene Size 7 (CTIP1-101-7)
- ZORO SELECT Spiral Tip Cleaner Set, 21 Piece, 2.5 In L (2CYX5)
- LINCOLN ELECTRIC Hose Connector (K2389-10)
- MUTUAL INDUSTRIES Bark Camo Welder Cap, Cotton(3Pk) (M00338-00000-0775)
- MUTUAL INDUSTRIES Kromer Usa Flag Style Welder Cap, Cotton (3Pk) (M00336-00000-7375)
- TILLMAN Welding Blanket, Tan, 6 ft. W x 6 ft. H (594B66)
- WILSON Wilson Transparent Welding Curtains (36315)
- STEINER INDUSTRIES Glove Back-Hand Pad, 13" L, 5-1/2" W (15A82-13)
- STEINER Welding Blanket, 8 ft. W, 6 ft., Tan (372-6X8)
- TILLMAN Acrylic Coated Fiberglass Welding Blanket, 6’6”H x 8’ W x .035, thick, amber. (590B68)
- Mutual Industries Welding Protection Accessories