Shop All Knee Pads
Mutual Industries
Knee Pads, Plastic, Abrasion Resistant, Large (2Pk)
Mfr # M50525-3
Zoro # G2867339
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Abrasion resistant plastic
- Features Soft comfortable foam padding
- Primary Neutralizing Application To be worn over the knees as a form of protection
- Fabric Weight 2 Pounds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # M50525-3
- Zoro # G2867339
- Country of Origin United States
- Category Knee Pads
Dimensions
Depth | 2 Inch |
Length | 2 inch |
Height | 9 Inch |
Width | 5 Inch |
Details
Color | Black |
Material | Abrasion resistant plastic |
Item | Knee Pads,Plastic,Abrasion Resist,PK2 |
Features | Soft comfortable foam padding |
Primary Neutralizing Application | To be worn over the knees as a form of protection |
Fabric Weight | 2 Pounds |
For Use With | Provides protection against impacts, bruises, and abrasions |
Description
Knee Pads,Plastic,Abrasion Resist,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Knee Boots, Size 7, 16" H, Black, Plain, PR (18822/7)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1384-RA_14X10 (U5-1384-RA_14X10)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 M 105)
- CONDOR Foam Nitrile Coated Gloves, Full Coverage, Black, S, PR (19K980)
- PROFLEX BY ERGODYNE Non-Marring Cap Knee Pad, Tan Cap, PR (325)
- ERGODYNE ProFlex 340 Heavy Duty Knee Pad with Shin Guard, Black Cap, One Size (18340)
- ALTA Knee Pads, Capless, Gray, PR (50700.50)
- ALTA Knee Pads, Rubber Cap, Black, PR (52933.00)
- WESTWARD Knee Pads, Soft, Foam, Univ, PR (12F681)
- CLC WORK GEAR Tool Works Kneeling Mat (302)
- WESTWARD Knee Pads, Nonmarring, EVA Foam, Univ, PR (5MZH7)
- Mutual Industries Knee Pads