Shop All Traffic Barricades
Mutual Industries
Injection Molded Type 1 Traffic Safety B, Poly, 48 Inch H, 8 Inch L, 24 Inch W
Mfr # 14670-2-8
Zoro # G2867059
product price: $86.19
/ea
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 Inch
- Length 8 Inch
- Width 24 Inch
- Weight 20 Pounds
- Color Orange/white stripes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 14670-2-8
- Zoro # G2867059
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 48 Inch |
Length | 8 Inch |
Width | 24 Inch |
Depth | 8 Inch |
Details
Item | Injection Molded Type 1 Traffic Safety B |
Weight | 20 Pounds |
Color | Orange/white stripes |
Material | Poly |
Features | 2-sided design to ensure maximum safety and security. Equipped with 8 inch orange/white reflective top panel to comply with NCHRP- 350 specifications |
For Use With | Designed for controlling the flow of traffic or crowd |
Lockout Application | ideal for construction, roadwork, surveying, and other applications. High-speed roadways and freeways Safety needs |
Description
Injection Molded Type 1 Traffic Safety B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Burgundy (FP-N-100-XL-BRG)
- TIMBERLAND PRO Size 12 Men's Pull On Composite Boot, Brown (TB0A25F5214)
- RED KAP Mens Dungaree Jean (PD80PW 32 34)
- SAFETY TECHNOLOGY INTERNATIONAL 9-ga wire cage protects horn/strobe/spkr (STI-9705)
- MUTUAL INDUSTRIES WF200 Polyethylene Woven Geotextile Fabr, Woven Fabric, 210 inch H, 16 Inch L, 16 Inch W, Black (200-175-309)
- MUTUAL INDUSTRIES Sand Bags, White, 14" x 26", Poly, 28 Inch H, 15 Inch L, 16 Inch W, White (14981-10-14)
- MUTUAL INDUSTRIES WF200 Polyethylene Woven Geotextile Fabr, Woven, 42 inch H, 24 inch L, 24 inch W, Black (200-1500-42)
- MUTUAL INDUSTRIES Lime Collapsible Cone, NYLON, 18 H, 11 L, 12 W, LIME (17712-4-18)
- MUTUAL INDUSTRIES Sngl Net Excelsior Blanket, 101-1/4 ft. L, ASPEN/ wood, 196 Inch H, 11 Inch L, 11 Inch W, YELLOW (17687-16-101)
- MUTUAL INDUSTRIES Sngl Net Excelsior Blanket, 101-1/4 ft. L, ASPEN/ wood, 48 Inch H, 11 Inch L, 11 Inch W, YELLOW (17687-4-101)
- ZORO SELECT Traffic Cone, 7 lb., Orange Cone Color (RS70032SR3M6)
- Mutual Industries Traffic Barricades