Shop All Safety Goggles
Mutual Industries
Hwsv-Hg138Ly Hvy Wt Vest (3Pk)
Mfr # M16301-138-1375
Zoro # G2866751
product price: $17.79
/pk 3, $5.93/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Features 1-3/8" Lime reflective stripes
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # M16301-138-1375
- Zoro # G2866751
- Country of Origin United States
- Category Safety Goggles
Details
Material | Polyester |
Features | 1-3/8" Lime reflective stripes |
Item | High Visibility Vinyl Coated Nylon,PK3 |
Color | Orange |
Description
High Visibility Vinyl Coated Nylon,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Safety Goggles, Clear AF Uncoated Lens (DPG95-11D)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, PVC, L, 12PK (9363LE)
- NOTRAX Entrance Runner, Gray, 4 ft. W x 8 ft. L (132S0048CH)
- HOSS BOOT CO Size 9.5 Men's 6 in Work Boot Steel Work Boot, Black (60122)
- HONEYWELL Uvex Carbonvision Impact Chemical Splash Goggles (S1650D)
- RADIANS Impact Resistant Safety Goggles, Smoke AF Anti-Fog Lens, Cloak Series (DMG-21)
- KLEENGUARD Impact Resistant Safety Goggles, Smoke Anti-Fog Lens, V80 Wildcat Series (20526)
- SELLSTROM Safety Goggles - GM510 Series (S82511)
- GATEWAY SAFETY Impact Resistant Safety Goggles (36U50)
- KLEENGUARD Impact Resistant Safety Goggles, Shade 5.0 Anti-Fog Lens, Wildcat Series (20529)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Atom Series (40092)
- Mutual Industries Eye Protection