Shop All High Visibility Vests
Mutual Industries
High Visibility Vinyl Coated Nylon, PK4, 10 Inch Height, 10 inch Width
Mfr # M16301-153-1500
Zoro # G2866803
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Polyester
- Features 1- 1/2" lime/silver/lime reflective stripes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # M16301-153-1500
- Zoro # G2866803
- Country of Origin China
- Category High Visibility Vests
Details
Item | High Visibility Vinyl Coated Nylon,PK4 |
Color | Orange |
Material | Polyester |
Features | 1- 1/2" lime/silver/lime reflective stripes |
Description
High Visibility Vinyl Coated Nylon,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Ladies Hvy Dty Surv Safety Vest-Grn-S (SV59W-2ZGM-S)
- CELLUCAP Bouffant Cap, 21in dia, Polypro, Whte, PK100 (BI4BM)
- ONGUARD Overboots, Mens, XS, Button, Blk, PVC, PR (8603000)
- MSA SAFETY Fall Protection Harness, 2XL, Polyester (10206095)
- MUTUAL INDUSTRIES Cl3 Ansi Lime Hooded Sweat 3X (16382-0-6)
- IRONWEAR Flame-Retardant Polyester Mesh Vest Class 3 w/ 5 Pockets (Lime/3-Large) (1294FR-L-3XL)
- PORTWEST Tulsa Contrast Hi-Vis Vest, Med (US371)
- GLOWEAR BY ERGODYNE Hi Vis Safety Vest, Lime, L/XL (8251HDZBK)
- 2W INTERNATIONAL Flame Retardant Safety Vest, 3X-Large, Lime, Class 2 (FR-M7048C-2 3XL)
- TOUGH DUCK Quilted Safety Vest, SV052-FLGR-3XL (SV052)
- 2W INTERNATIONAL Class 3 Mesh Contrast High Viz Vest, X-Large, Lime (M7148C-3 XL)
- Mutual Industries Workwear and Protective Clothing