Shop All High Visibility Vests
Mutual Industries
High Visibility Polyester ANSI Class, PK3, 10 Inch Height, 10 Inch Width
Mfr # M16334-0-3
Zoro # G2866112
$51.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Large
- Color LIME
- Material Polyester
- Features Silver/orange/silver reflective stripes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # M16334-0-3
- Zoro # G2866112
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | Large |
Details
Item | High Visibility Polyester ANSI Class,PK3 |
Color | LIME |
Material | Polyester |
Features | Silver/orange/silver reflective stripes |
Description
High Visibility Polyester ANSI Class,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDESCO SAFETY Do Not Start This Machine Tag, PK10 (KAT310AC)
- GHS SAFETY Pictogram, Black/Red, Self Adhesive Vinyl, GHS1274 (GHS1274)
- CALLOWAY MILLS Black, 30 W x 48 L (103563048)
- PIP PIP Micro-Finish„¢ Grip Nitrile Coated Gloves, 56-AG588, XL, Gray/White, 12 Pairs (56-AG588/XL)
- MUTUAL INDUSTRIES Cl3 Ansi Lime Hooded Sweat 3X (16382-0-6)
- MILWAUKEE TOOL Arc-Rated/Flame-Resistant Cat 1 Class 3 ANSI and CSA Compliant Breakaway High Visibility Yellow Safety Vest- 4X-Large/5X-Large (48-73-5334)
- GAME WORKWEAR The Workzone Vest, Black, Size 4X/5X (I-35E)
- RADIANS Radians SV8 Standard Type R Class 2 Mesh Safety Vest (SV8OMXL)
- RADIANS Radians SV22-2 Economy Type R Class 2 Safety Vest with Two-Tone Trim (SV22-2ZGM-3X)
- RADIANS Radians SV8 Standard Type R Class 2 Solid Safety Vest (SV8GSXL)
- 2W INTERNATIONAL Lime Economy Safety Vest, X-Large, Class 2 (MV529C-2 XL)
- Mutual Industries Workwear and Protective Clothing