Shop All Surveyor Vests
Mutual Industries
High Visibility Polyester ANSI Class, PK3, 10 in Height, 10 in Width
Mfr # M16369-0-2
Zoro # G2866234
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Medium
- Color LIME
- Material Polyester
- Width 10 in
- Features 4" orange/silver/orange Reflective tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # M16369-0-2
- Zoro # G2866234
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | Medium |
Width | 10 in |
Depth | 1 in |
Details
Item | High Visibility Polyester ANSI Class,PK3 |
Color | LIME |
Material | Polyester |
Features | 4" orange/silver/orange Reflective tape |
Lockout Application | To be worn over a shirt, sweatshirt in a variety of construction applications |
For Use With | Construction Settings |
Weight | 1 Pound |
Description
High Visibility Polyester ANSI Class,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A35, Zipper (38937)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 9W, PR (807-6003 9W)
- RED KAP Mens Cotton Work Shirt Navy, L (SC30NV LN L)
- MASTER LOCK Lockout Padlock, KA, Black, 1-3/4"H (410KABLK)
- GSS SAFETY Premium Class 2 Brilliant Vest, Orange (2702-SM)
- RADIANS Radians SV7E Surveyor Type R Class 2 Safety Vest (SV7E-2ZOM-L/XL)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZGM-2X)
- 2W INTERNATIONAL Premium Surveyor Vest, Black, X-large, Class 2 (SV544BKC-2 XL)
- SITEPRO Vest-Premium Surveyor-Flo-Lime (23-750-FL-M)
- KISHIGO L, Orange, Class 2, Premium Brilliant Series Heavy Duty Vest (1511-L)
- RADIANS Radians SV59-1 Type O Class 1 Heavy Duty Surveyor Safety Vest (SV59-1ZBM-5X)
- Mutual Industries Surveyor Vests