Shop All Surveyor Vests
Mutual Industries
High Visibility Polyester ANSI Class, PK2, 10 in Height, 10 in Width
Mfr # M16368-1-7
Zoro # G2866182
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4x Large
- Color Orange
- Material Polyester
- Width 10 in
- Features 4" lime/silver/lime reflective tape on front and back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # M16368-1-7
- Zoro # G2866182
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | 4x Large |
Width | 10 in |
Depth | 1 in |
Details
Item | High Visibility Polyester ANSI Class,PK2 |
Color | Orange |
Material | Polyester |
Features | 4" lime/silver/lime reflective tape on front and back |
Lockout Application | To be worn over a shirt, sweatshirt in a variety of construction applications |
Weight | 1 Pound |
For Use With | Construction Settings |
Description
High Visibility Polyester ANSI Class,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 4XL (AG12-CV-4XL-NG)
- OCCUNOMIX Hooded Sweatshirt, 3XL, ANSI Class 3, Fabric Weight: 9 oz. (LUX-SWTHZBK-O3X)
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100506)
- NOTRAX 8 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0028YB)
- MCR SAFETY Class II Economy Safety Vests, RIVER CITY VCL2SLXL, Size XL (VCL2SLXL)
- RADIANS Radians SV59-1 Type O Class 1 Heavy Duty Surveyor Safety Vest (SV59-1ZBM-3X)
- RADIANS Radians SV6H Type R Class 2 Heavy Duty Two Tone Surveyor Vest (SV6HG-4X)
- ERGODYNE Lime Type R Class 2 Economy Surveyors Ve (8249Z)
- 2W INTERNATIONAL Premium Surveyor Vest, Black, Large, Class 2 (SV544BKC-2 L)
- KISHIGO 2X, Lime, Class 2, All Mesh Contrast Vest (1195-2X)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F85)
- Mutual Industries Workwear and Protective Clothing